Shop All LED Retrofit Kits
Jesco
5/6-Inch 15W LED Retrofit Downlight 3500K
Mfr # RE-NEO-RDR-5601-15-3580-WH
Zoro # G2482747
product price: $10.79
/ea
$10.79
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
- Brand Jesco
- MFR # RE-NEO-RDR-5601-15-3580-WH
- Zoro # G2482747
- UPC # 848087037034
- Country of Origin China
- Category LED Retrofit Kits
Description
JESCO’s RELYENCE Series retrofit LED downlights offer an easy and cost effective solution to converting any 5” or 6” incandescent recessed fixture to energy efficient LED. The integral trim and housing incorporates a white Smooth baffle, simplifying installations. The 15W design provides a similar light output to that of a 75W PAR 38 or 23W CFL. The unit is provided with a detachable E26 adapter which easily screws into an existing incandescent socket. An optional GU24 adapter is also available. Can be installed in either IC or non-IC housings in dry or damp locations. Dimmable down to 10% with most incandescent or CFL/LED dimmers
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
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90950)
- ILC Replacement for Eiko 15s11-87 replacement light bulb lamp (15S11-87 EIKO)
- ILC Replacement for Philips 45r20/ll 120v replacement light bulb lamp, 2PK (45R20/LL 120V PHILIPS)
- ILC Replacement For PHILIPS PLL 36W104P (PL-L 36W/10/4P)
- JESCO 4-Inch 9W LED Retrofit Downlight 3000K (RE-NEO-RDR-4001-09-3080-WH)
- JESCO 5/6-Inch 15W LED Retrofit Downlight 3000K (RE-NEO-RDR-5601-15-3080-WH)
- JESCO 6-Inch 15W LED Retrofit Downlight 3500K (RE-NEO-RDR-6002-15-3580-WH)
- JESCO 4-Inch 9W LED Retrofit Downlight 3500K (RE-NEO-RDR-4001-09-3580-WH)
- SYLVANIA RTROFT RECSD LIGHTNG 5/6in. (62387)
- SATCO Fixture, Retrofit, LED, 9W, Downlight, White, 2700K (S39026)
- LIGHT EFFICIENT DESIGN LED Hazardous Fixture Retrofit, 24W, E39 (LED-8929M57-HAZ)
- Jesco LED Retrofit Kits