Shop All LED Retrofit Kits
Jesco
5/6-Inch 15W LED Retrofit Downlight 2700K
Mfr # RE-NEO-RDR-5601-15-2790-WH
Zoro # G2482729
product price: $10.55
/ea
$10.55
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
- Brand Jesco
- MFR # RE-NEO-RDR-5601-15-2790-WH
- Zoro # G2482729
- UPC # 848087037010
- Country of Origin China
- Category LED Retrofit Kits
Description
JESCO’s RELYENCE Series retrofit LED downlights offer an easy and cost effective solution to converting any 5” or 6” incandescent recessed fixture to energy efficient LED. The integral trim and housing incorporates a white Smooth baffle, simplifying installations. The 15W design provides a similar light output to that of a 75W PAR 38 or 23W CFL. The unit is provided with a detachable E26 adapter which easily screws into an existing incandescent socket. An optional GU24 adapter is also available. Can be installed in either IC or non-IC housings in dry or damp locations. Dimmable down to 10% with most incandescent or CFL/LED dimmers
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
- ILB GOLD Incandescent Bulb, Replacement For Lumapro 2F214 (2F214)
- FENIX LIGHTING Black Rechargeable 18650, 800 lm lm (E28R)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- ILC Replacement for PHILIPS F30T12/SPEC35/RS (F30T12/SPEC35/RS PHILIPS)
- JESCO 4-Inch 9W LED Retrofit Downlight 3500K (RE-NEO-RDR-4001-09-3580-WH)
- JESCO 5/6-Inch 15W LED Retrofit Downlight 3000K (RE-NEO-RDR-5601-15-3080-WH)
- JESCO 5/6-Inch 15W LED Retrofit Downlight 3500K (RE-NEO-RDR-5601-15-3580-WH)
- JESCO 6-Inch 15W LED Retrofit Downlight 3500K (RE-NEO-RDR-6002-15-3580-WH)
- JESCO 4-Inch 9W LED Retrofit Downlight 3000K (RE-NEO-RDR-4001-09-3080-WH)
- ALSET Mogul Base LED retrofit lamp E39 base 11000 lumen 5K LED (61196)
- SATCO 9 Watt LED Downlight Retrofit 5-6 Inches CCT Selectable Square White Finish 120 Volt (S11821R1)
- Jesco LED Retrofit Kits