Shop All Light Fixture Parts
Jesco
48W 24V LED Desktop Plug n Play Dimming Driver
Mfr # DL-PS-48/24
Zoro # G107878837
$49.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.38"
- Height 1.13"
- Dimmable YES
- Fixture Wattage 48
- Description/Special Features Over Voltage and Current protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jesco
- MFR # DL-PS-48/24
- Zoro # G107878837
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 4.38" |
Width | 2" |
Height | 1.13" |
Details
Item | Ballasts |
Dimmable | YES |
Fixture Wattage | 48 |
Description/Special Features | Over Voltage and Current protection |
Weight | 0.55 lbs. |
Lighting Technology | LED |
Application | Electronic LED Driver |
Voltage | 100-240 |
Material | ABS |
Lighting Certification | c UL us Listed |
Features | Over Voltage and Current protection .Input Wire : 70-inch. Output Wire : 96-inch.Input Voltage : 100-240V AC.Dimmable with LC-DIM Series. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Hr100dx/med/tu replacement light bulb lamp (HR100DX/MED/TU LIGHT BULB / LAMP)
- SATCO 8 Watt BT15 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21337)
- ILC Replacement for Ushio 1001324 replacement light bulb lamp (1001324 USHIO)
- STREAMLIGHT Tactical Lantern, LED, Orange (45882)
- JESCO 60W 24V LED Desktop Plug n Play Dimming Driver (DL-PS-60/24)
- JESCO 96W Outdoor Class 2 Universal Dimming 24V LED Power Supply with Junction Box (DL-PS-96/24-JB-OD-UNI-DIM)
- JESCO 96W Hardwire Outdoor Universal NonDimming 24V LED Power Supply in Metal Inclosure (DL-PS-96/24-JB-OD-S)
- JESCO Lighting 120V Electronic LV Transformer Halogen Lamps Side Leads - Hatch 300W (JE308075)
- JESCO 12 inch Hardwaire Power input connecor for CVXCOB Series, 10PK (CVX-COB-HW12-10PACK)
- JESCO 60W Outdoor Class 2 Universal Dimming 24V LED Power Supply with Junction Box (DL-PS-60/24-JB-OD-UNI-DIM)
- SATCO 1.5 in. White Medium Base Keyless Unglazed Porcelain Socket with Wireay and Bronze Shell (80/1155)
- Jesco Light Fixture Parts