Shop All LED Retrofit Kits
Jesco
4-Inch 9W LED Retrofit Downlight 3500K
Mfr # RE-NEO-RDR-4001-09-3580-WH
Zoro # G2481889
product price: $8.55
/ea
$8.55
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
- Brand Jesco
- MFR # RE-NEO-RDR-4001-09-3580-WH
- Zoro # G2481889
- UPC # 848087037003
- Country of Origin China
- Category LED Retrofit Kits
Description
JESCO’s RELYENCE Series retrofit downlights offer an easy and cost effective solution to converting any 4” incandescent recessed fixture to energy efficient LED. The integral trim and housing incorporates a white smooth baffle, simplifying installations. The 9W design provides a higher lumen output than a 50W PAR 20 or MR16. The unit is provided with a detachable E26 adapter which easily screws into an existing incandescent socket. An optional GU24 adapter is also available. Can be installed in either IC or non-IC housings in dry or damp locations. Dimmable down to 10% with most incandescent or CFL/LED dimmers.
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
- ADVANCE LED Driver, 27-54 V, 20-75 W (XI075C200V054XPT1M)
- ILC Replacement For Trane, Lit01169 (LIT01169)
- ILC Replacement for Philips Mastercolor Cdm-tp MW 210w/942 MW replacement light bulb lamp (MASTERCOLOR CDM-TP MW 210W/942 MW PHILIPS)
- ILC Replacement For LIGHT BULB LAMP, KULKA 1548 1L (KULKA 1548 1L)
- JESCO 5/6-Inch 15W LED Retrofit Downlight 3000K (RE-NEO-RDR-5601-15-3080-WH)
- JESCO 4-Inch 9W LED Retrofit Downlight 3000K (RE-NEO-RDR-4001-09-3080-WH)
- JESCO 6-Inch 15W LED Retrofit Downlight 3500K (RE-NEO-RDR-6002-15-3580-WH)
- JESCO 5/6-Inch 15W LED Retrofit Downlight 3500K (RE-NEO-RDR-5601-15-3580-WH)
- ILC Replacement For EIKO DK618W125950D120WB LED FIXTURES 4PK (4PAK:WX-DRWV-8)
- MAXLITE Downlight, LED Replacement For 75W, 120V (RR6119CSW)
- LIGHT EFFICIENT DESIGN 30W SHOE BOX/WALL PACK RETROFIT, REPLACES UP TO 100W HID, E26, 3000K (LED-8087E30-G4)
- Jesco LED Retrofit Kits