Shop All LED Retrofit Kits
Jesco
4-Inch 9W LED Retrofit Downlight 2700K
Mfr # RE-NEO-RDR-4001-09-2790-WH
Zoro # G2482379
$9.15
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
- Brand Jesco
- MFR # RE-NEO-RDR-4001-09-2790-WH
- Zoro # G2482379
- UPC # 848087036983
- Country of Origin China
- Category LED Retrofit Kits
Description
JESCO’s RELYENCE Series retrofit downlights offer an easy and cost effective solution to converting any 4” incandescent recessed fixture to energy efficient LED. The integral trim and housing incorporates a white smooth baffle, simplifying installations. The 9W design provides a higher lumen output
than a 50W PAR 20 or MR16. The unit is provided with a detachable E26 adapter which easily screws into an existing incandescent socket. An optional GU24 adapter is also available. Can be installed in either IC or non-IC housings in dry or damp locations. Dimmable down to 10% with most incandescent or CFL/LED dimmers.
than a 50W PAR 20 or MR16. The unit is provided with a detachable E26 adapter which easily screws into an existing incandescent socket. An optional GU24 adapter is also available. Can be installed in either IC or non-IC housings in dry or damp locations. Dimmable down to 10% with most incandescent or CFL/LED dimmers.
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
- DABMAR LIGHTING Pagoda Light, D5000, B, Aluminum, 3 Tier (D5000-B)
- LIGHT EFFICIENT DESIGN 30W SHOE BOX/WALL PACK RETROFIT, REPLACES UP TO 100W HID, E26, 3000K (LED-8087E30-G4)
- ILC Replacement for Aquafine 17491-lm replacement light bulb lamp (17491-LM AQUAFINE)
- WALDMANN Machine Tool Light, 490 lm, 22 to 26VAC, 5W (113259000-00641127)
- JESCO 6-Inch 15W LED Retrofit Downlight 3500K (RE-NEO-RDR-6002-15-3580-WH)
- JESCO 4-Inch 9W LED Retrofit Downlight 3000K (RE-NEO-RDR-4001-09-3080-WH)
- JESCO 5/6-Inch 15W LED Retrofit Downlight 3000K (RE-NEO-RDR-5601-15-3080-WH)
- JESCO 4-Inch 9W LED Retrofit Downlight 3500K (RE-NEO-RDR-4001-09-3580-WH)
- JESCO 5/6-Inch 15W LED Retrofit Downlight 3500K (RE-NEO-RDR-5601-15-3580-WH)
- JESCO 5/6-Inch 15W LED Retrofit Downlight 2700K (RE-NEO-RDR-5601-15-2790-WH)
- ILC Replacement For HALCO 99633 (99633)
- Jesco LED Retrofit Kits