Shop All LED Strip Lights
Jesco
36 Inch LED Linkable Rigid Linear with Adjustable Color Temperature
Mfr # SG250-36-SWC-WH
Zoro # G507878840
Free Shipping & Returns
$111.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Certification ETL
- Lighting Technology LED
- Lamp Included YES
- Color Temp. 2700K/3000K/4000K
- IP Rating DRY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jesco
- MFR # SG250-36-SWC-WH
- Zoro # G507878840
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 1.3125" |
Width | 1" |
Length | 36" |
Details
Lighting Certification | ETL |
Lighting Technology | LED |
Lamp Included | YES |
Color Temp. | 2700K/3000K/4000K |
IP Rating | DRY |
Lumens | 890 |
Max. Fixture Wattage | 12 |
Voltage | 120V AC |
Light Color | White |
Application | Display |
Dimmable | YES |
Includes | included : (1) Direct Connector (2) mounting clip and 6 ft power cord |
Housing Finish | White |
Color Rendering Index | 90 |
Weight | 2.25 lbs. |
Features | Ideal for Residential, Office, Retail, and Display applications.With a low-profile design and minimal footprint, SG150 is furnished to replace fluorescent fixtures.Switchable CCT between 2700K, 3000K, and 4000K.Dimmable using TRIAC or ELV dimmers. Linkable up to a max of 10 fixtures. |
Mounting Type - Floodlights | Surface Mount |
Item - Decorative and Surface Mount Fixtures | LED Lighting Bar |
Housing Material | Powder-coated Aluminum |
Description
The SG250 is a direct replacement for existing fluorescent fixtures with the same low profile and minimal footprint Builtin threeway color temperature switch provides options of 2700K, 3000K, and 4000K Dimmable using most common TRIAC or ELV Dimmers Linkable up to 10 fixtures with Direct Connectors SGDC or Connecting Cables SGCC of various lengths Fixtures may be hardwired using a Hardwire Box SGB, SGBM or plugged directly into a standard wall outlet with a Cord and Plug SGPC Fixtures are equipped with 1 SGDC Direct Connector, and 2 SG250MC Vertical Mounting Clips
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Pendant 60W Mini, Brushed Nickel Clear Crackle Glass (6105700)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Medium Screw (E26) (LED-8033E40D-G7)
- LIVEX LIGHTING Stockholm 1 Light Brushed Nickel Mini Pe (40687-91)
- ILC Replacement for Halco Mh400/hbu/ed18 replacement light bulb lamp (MH400/HBU/ED18 HALCO)
- JESCO 24 Inch LED Linkable Rigid Linear with Adjustable Color Temperature (SG250-24-SWC-WH)
- JESCO 48 Inch LED Linkable Rigid Linear with Adjustable Color Temperature (SG250-48-SWC-WH)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 4200K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-4200)
- RADIONIC HI-TECH LED Strip Light, 526 lm, 3000K (ZX515-HL-WW-9)
- RADIONIC HI-TECH LED Strip Light, 226 lm, 4500K (LY513-30-CW-9)
- LITHONIA LIGHTING LED Striplight, 30W, 4028 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 40K 80CRI WH)
- ELCO LIGHTING Recessed Mount Aluminum Channel (EUD33-8)
- Jesco LED Strip Lights