Shop All Flushmount Lights
Jesco
36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 3000K
Mfr # RE-GEO-FM-90036-3080-WH
Zoro # G2543102
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # RE-GEO-FM-90036-3080-WH
- Zoro # G2543102
- UPC # 848087036624
- Country of Origin China
- Category Flushmount Lights
Description
The RE-GEO-FM-900 offers a cost effective solution for general lighting in residential and commercial applications. Incorporating JESCO’s AC LED technology, the fixture eliminates the use of drivers – the weakest part of the LED system – guaranteeing a long lifetime. The white acrylic diffuser provides uniform lighting that can be mounted horizontally or vertically in any room. With the ADA compliant design, it can also be used in hallways and stairwells. Available in 3 sizes – 24′′, 36′′ and 48′′, all providing an efficacy of 70 Lm/W and suitable for use in dry or damp locations. All sizes are dimmable with most standard Triac and CFL/LED dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola M3-in-t8-gp-k-277 (M3-IN-T8-GP-K-277 MOTOROLA)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/850/ND EX39 BB 6/1)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20132LEDDMG-BL)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 6W, Black (113261000-00641180)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- JESCO Flush Mount LED 6 Round Disk 15W 3000K 90CRI WH (CM405RA-M-3090-WH)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91014-3080-WH)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 2700K (RE-GEO-FM-91014-2790-WH)
- JESCO Flush Mount LED 12 Square Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12S-120V-SW3-WH)
- JESCO Flush Mount LED 7 Round Slim Trim 15W 5CCT 90CRI WH (CM408RA-07R-120V-SW5-WH)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, Black (P3709-31)
- Jesco Flushmount Lights