Shop All Flushmount Lights
Jesco
36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 2700K
Mfr # RE-GEO-FM-90036-2790-WH
Zoro # G2542886
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # RE-GEO-FM-90036-2790-WH
- Zoro # G2542886
- UPC # 848087036600
- Country of Origin China
- Category Flushmount Lights
Description
The RE-GEO-FM-900 offers a cost effective solution for general lighting in residential and commercial applications. Incorporating JESCO’s AC LED technology, the fixture eliminates the use of drivers – the weakest part of the LED system – guaranteeing a long lifetime. The white acrylic diffuser provides uniform lighting that can be mounted horizontally or vertically in any room. With the ADA compliant design, it can also be used in hallways and stairwells.
Available in 3 sizes – 24′′, 36′′ and 48′′, all providing an efficacy of 70 Lm/W and suitable for use in dry or damp locations. All sizes are dimmable with most standard Triac and CFL/LED dimmers.
Available in 3 sizes – 24′′, 36′′ and 48′′, all providing an efficacy of 70 Lm/W and suitable for use in dry or damp locations. All sizes are dimmable with most standard Triac and CFL/LED dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SYLVANIA F40/CW/SS/ECO/RP REPLACED BY (F40/CW/SS/ECO/RP REPLACED BY SYLVANIA)
- ILC Replacement For FULHAM FH9DUAL800L (FH9-DUAL-800L)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 3000K Soft White Dimmable E26 Base 6-Pack (LR21441-6PK)
- ILC Replacement for Osram Sylvania Dulux L 36w/827 replacement light bulb lamp (DULUX L 36W/827 OSRAM SYLVANIA)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 2700K (RE-GEO-FM-91014-2790-WH)
- JESCO Flush Mount LED 7 Round Slim Trim 15W 5CCT 90CRI WH (CM408RA-07R-120V-SW5-WH)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 3500K (RE-GEO-FM-90036-3580-WH)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- JESCO 14-inch Round Mushroom LED Acrylic Surface Mount 3000K (RE-GEO-FM-94014-3080-WH)
- JESCO Flush Mount LED 12 Round Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12R-120V-SW3-WH)
- RADIONIC HI-TECH Flush Mount, Heather, 1-Light (K_FM_5487)
- Jesco Flushmount Lights