Shop All LED Under Cabinet Lighting
Jesco
32 Inch 16W shallow profile LED Linkable Undercabinet with Adjustable CCT
Mfr # SG150-32-SWC-WH
Zoro # G907878877
product price: $141.90
/ea
Free Shipping & Returns
$141.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Weight 2.5 lbs.
- Max. Fixture Wattage 16
- Material Powder-coated Aluminum
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # SG150-32-SWC-WH
- Zoro # G907878877
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 1" |
Width | 3.625" |
Length | 32" |
Details
Finish | White |
Weight | 2.5 lbs. |
Max. Fixture Wattage | 16 |
Material | Powder-coated Aluminum |
Includes | included : (1) Direct Connector (1) KOC Knock Out Clamp and 6 ft power cord |
Application | General |
Voltage | 120V AC |
Item - Under Cabinet Lights | Under Cabinet |
Features | Ideal for Undercabinet applications.With a low-profile design and minimal footprint, SG150 is furnished to replace fluorescent fixtures.Switchable CCT between 2700K, 3000K, and 4000K.Dimmable with TRIAC or ELV dimmers. Linkable up to a max of 200 watts. |
Housing Color | White |
Color Temp. | 2700K/3000K/4000K |
Color Rendering Index | 90 |
IP Rating | DRY |
Standards | ETL |
Lighting Technology | LED |
Lumens | 1150 |
Dimmable | YES |
Description
The SG150 is a shallow profile undercabinet fixture, measuring merely 1 With an onoff and threeway color temperature switch built into the fixture, the user can select between a warmer 2700K tone, a natural 3000K or 4000K light outputs with perfectdiffusion Fixtures are dimmable with most common TRIAC or ELV Dimmers Linkable up to 200W with Direct Connectors SGDC or Connecting Cables SGCC of various lengths Fixtures can be hardwired using the Hardwire Box with a builtin switch SG150WB or plugged directly into a standard wall outlet with a Cord and Plug SGPC Mounts easily with included captive screws Fixtures are equipped with 1 SGDC Direct Connector and 1 SG150KOC Knock Out Clamp
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHCO Motion Activated Decorative Light, 120 V, 100 W, Incandescent Lamp, Black (HZ-4192-BK-A)
- LITHONIA LIGHTING LED Retrofit Module (65BEMW HL SWW5 90CRI M6)
- DESIGNERS FOUNTAIN Westin 31in 4-Light Brushed Gold Modern Industrial Indoor Vanity Light with Clear Glass Shades (95704-BG)
- ILC Replacement for Philips TUV Pl-l 95w/4p HO replacement light bulb lamp (TUV PL-L 95W/4P HO PHILIPS)
- JESCO 30ft Flexible LED Strip Light 24VDC 4000K 90 CRI (CVX-ST-4090-30FT)
- JESCO S601 series Plug & Play Power Connector (S601-PC)
- JESCO S601 series 8 inch LED Slim Stix Linkable 4000K (S601-08/40)
- JESCO SLEEK LED 12" 6000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-12/60-W-SW)
- JESCO 6 ft Power Cord for SG-LED/SGA-LED (SG-PC72-W)
- JESCO ADJUSTABLE MOUNTING CLIP for SG-LED/SGA-LED (SG-MC-A)
- WESTEK ADDRESS LIGHT D2D 10""L (SL-ALWR)
- Jesco LED Under Cabinet Lighting