Shop All LED Under Cabinet Lighting
Jesco
30ft Flexible LED Strip Light 24VDC 3000K 90 CRI
Mfr # CVX-ST-3090-30FT
Zoro # G907878860
product price: $150.45
/ea
Free Shipping & Returns
$150.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.31"
- Includes (2) Plug and Play Power Connector – 8 inch wire . (2) Direct Connector
- Housing Color White
- Features Made of highly flexible material that can be applied to most surfaces categorized as having high surface energy using pre-attached 3M® double-sided tape.. field-cuttable for shorter runs. cut ends can be link with connector, no soldering required. low profile and flexible, low power consumtion, low heat output.No UV/IR radiation, No mercury, Dimmabble - TRIAC, 0-10V.Max Run : 30' . Min cut : 3.9375" . LED/Fts :18.
- Height 0.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # CVX-ST-3090-30FT
- Zoro # G907878860
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 0.31" |
Height | 0.13" |
Length | 360" |
Details
Includes | (2) Plug and Play Power Connector – 8 inch wire . (2) Direct Connector |
Housing Color | White |
Features | Made of highly flexible material that can be applied to most surfaces categorized as having high surface energy using pre-attached 3M® double-sided tape.. field-cuttable for shorter runs. cut ends can be link with connector, no soldering required. low profile and flexible, low power consumtion, low heat output.No UV/IR radiation, No mercury, Dimmabble - TRIAC, 0-10V.Max Run : 30' . Min cut : 3.9375" . LED/Fts :18. |
Color Rendering Index | 90 |
Standards | c UL us listed |
Item - Under Cabinet Lights | LED Tape lighting |
Application | Display |
Dimmable | YES |
Lighting Technology | LED |
Voltage | 24V DC |
Weight | 2 lbs. |
Lumens | 225.6/ft |
Color Temp. | 2900-3200K |
Finish | White |
Max. Fixture Wattage | 2.7 |
Description
CVX is JESCO Lighting's valueengineered contractorgrade flexible LED tape The tape comes in two levels of lumen output CVXST is sold in 30 ft reels, CVXHO is sold in 20 ft reels CVX is fieldcuttable for shorter runs Cut ends can be linked with connectors sold separately in packs of 10 Made of highly flexible material that can be applied to most surfaces categorized as having high surface energy using preattached 3M doublesided tape The tape is Triac dimmable using our standard dimmable drivers
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON E989R Molded Junction Box, Noryl, Recessed, Surface Mounting (E989R-UPC)
- LEVITON Mogul to Medium Base 660W White Porcelain Socket Reducer (000-08681)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/827/4P/ALTO)
- ILC Replacement for Shimadzu 062-65005-00 replacement light bulb lamp (062-65005-00 SHIMADZU)
- JESCO SLEEK LED 24" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-24/40-W-SW)
- JESCO 3-inch Connecting Cable for SG-LED/SGA-LED (SG-CC3)
- JESCO SLEEK LED 24" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/60-W)
- JESCO SLEEK LED 48" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/40-W-SW)
- JESCO S601 series Plug & Play Power Connector (S601-PC)
- JESCO S601 series 90° Hard Right Connector (S601-R-CONN)
- JESCO S601 series 36 Inch LED S601 Slim Stix Linkable 3000K (S601-36/30)
- Jesco LED Under Cabinet Lighting