Shop All LED Strip Lights
Jesco
24 Inch LED Linkable Rigid Linear with Adjustable Color Temperature
Mfr # SG250-24-SWC-WH
Zoro # G407878858
product price: $91.90
/ea
Free Shipping & Returns
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable YES
- Light Color White
- Housing Material Powder-coated Aluminum
- Lighting Certification ETL
- Color Temp. 2700K/3000K/4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # SG250-24-SWC-WH
- Zoro # G407878858
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 1.3125" |
Length | 24" |
Width | 1" |
Details
Dimmable | YES |
Light Color | White |
Housing Material | Powder-coated Aluminum |
Lighting Certification | ETL |
Color Temp. | 2700K/3000K/4000K |
Weight | 1.75 lbs. |
Application | Display |
Lumens | 690 |
Color Rendering Index | 90 |
Item - Decorative and Surface Mount Fixtures | LED Lighting Bar |
Voltage | 120V AC |
Housing Finish | White |
Max. Fixture Wattage | 9 |
Includes | included : (1) Direct Connector (2) mounting clip and 6 ft power cord |
Mounting Type - Floodlights | Surface Mount |
Lamp Included | YES |
Lighting Technology | LED |
Features | Ideal for Residential, Office, Retail, and Display applications.With a low-profile design and minimal footprint, SG150 is furnished to replace fluorescent fixtures.Switchable CCT between 2700K, 3000K, and 4000K.Dimmable using TRIAC or ELV dimmers. Linkable up to a max of 10 fixtures. |
IP Rating | DRY |
Description
The SG250 is a direct replacement for existing fluorescent fixtures with the same low profile and minimal footprint Builtin threeway color temperature switch provides options of 2700K, 3000K, and 4000K Dimmable using most common TRIAC or ELV Dimmers Linkable up to 10 fixtures with Direct Connectors SGDC or Connecting Cables SGCC of various lengths Fixtures may be hardwired using a Hardwire Box SGB, SGBM or plugged directly into a standard wall outlet with a Cord and Plug SGPC Fixtures are equipped with 1 SGDC Direct Connector, and 2 SG250MC Vertical Mounting Clips
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 49297 replacement light bulb lamp (49297 EIKO)
- ILC Replacement for Fulham Fep-100-277-118tb Long Version (FEP-100-277-118TB LONG VERSION FULHAM)
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V (LM1048MB-R)
- ELCO LIGHTING 5 Dedicated LED IC Airtight Remodel Housing" (EL570RICA)
- JESCO 48 Inch LED Linkable Rigid Linear with Adjustable Color Temperature (SG250-48-SWC-WH)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2430)
- TASK LIGHTING 17-7/8In. 120-Volt Bar Light, Dimmable And 3-Color Selectable, White (L-BL18-WT-TW)
- LITHONIA LIGHTING LED Striplight, 59W, 7596 lm, 2-15/64" W (ZL1D L48 7000LM FST MVOLT 40K 80CRI WH)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC1SX60-5000)
- DABMAR LIGHTING Dabmar Lighting P-LED5-T-CON Inline Splice T-Connector for LV-LED5 Rope Light (P-LED5/T-CON)
- LITHONIA LIGHTING LED Wraparound Fixture, 2380 Lumens (FMLWL 48 840)
- Jesco LED Strip Lights