Shop All LED Under Cabinet Lighting
Jesco
24 Inch 14W shallow profile LED Linkable Undercabinet with Adjustable CCT
Mfr # SG150-24-SWC-WH
Zoro # G207878843
Free Shipping & Returns
$115.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes included : (1) Direct Connector (1) KOC Knock Out Clamp and 6 ft power cord
- Weight 2 lbs.
- Color Rendering Index 90
- Voltage 120V AC
- Features Ideal for Undercabinet applications.With a low-profile design and minimal footprint, SG150 is furnished to replace fluorescent fixtures.Switchable CCT between 2700K, 3000K, and 4000K.Dimmable with TRIAC or ELV dimmers. Linkable up to a max of 200 watts.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jesco
- MFR # SG150-24-SWC-WH
- Zoro # G207878843
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 3.625" |
Height | 1" |
Length | 24" |
Details
Includes | included : (1) Direct Connector (1) KOC Knock Out Clamp and 6 ft power cord |
Weight | 2 lbs. |
Color Rendering Index | 90 |
Voltage | 120V AC |
Features | Ideal for Undercabinet applications.With a low-profile design and minimal footprint, SG150 is furnished to replace fluorescent fixtures.Switchable CCT between 2700K, 3000K, and 4000K.Dimmable with TRIAC or ELV dimmers. Linkable up to a max of 200 watts. |
Color Temp. | 2700K/3000K/4000K |
Dimmable | YES |
Finish | White |
Lighting Technology | LED |
Standards | ETL |
Application | General |
Item - Under Cabinet Lights | Under Cabinet |
Housing Color | White |
Lumens | 1000 |
Max. Fixture Wattage | 14 |
IP Rating | DRY |
Material | Powder-coated Aluminum |
Description
The SG150 is a shallow profile undercabinet fixture, measuring merely 1 With an onoff and threeway color temperature switch built into the fixture, the user can select between a warmer 2700K tone, a natural 3000K or 4000K light outputs with perfectdiffusion Fixtures are dimmable with most common TRIAC or ELV Dimmers Linkable up to 200W with Direct Connectors SGDC or Connecting Cables SGCC of various lengths Fixtures can be hardwired using the Hardwire Box with a builtin switch SG150WB or plugged directly into a standard wall outlet with a Cord and Plug SGPC Mounts easily with included captive screws Fixtures are equipped with 1 SGDC Direct Connector and 1 SG150KOC Knock Out Clamp
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 ROVER HP Flood Light, M18 XC8.0 Batt (2366-20, 48-11-1880)
- EXO Replacement Glass Globe, 5" L x 5" W x8"H (VGL-RD)
- ENERGIZER Smart Wi-Fi Dimmable Bright White and Multicolor LED Light Strip, 6.56 Feet (EIS2-1000-RGB)
- HAMSAR VALUE BRAND S8 Miniature LED Light Bulb (3JYN8)
- JESCO SLEEK LED 24" 3000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-24/30-W-SW)
- JESCO 30ft Flexible LED Strip Light 24VDC 3000K 90 CRI (CVX-ST-3090-30FT)
- JESCO 6 ft Right Angle Power Cord (From Back) for SG-LED/SGA-LED (SG-PCL)
- JESCO S601 series Switch Box with On/Off Switch (S601-SW)
- JESCO SLEEK LED Adjustable 36" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/40-W-SW)
- JESCO S601 series 3"L Input Power Connector Cable for S601 Series (S601-CC3-BK)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Nickel (L-POC-3LEDSFR-WNI-1)
- Jesco LED Under Cabinet Lighting