Shop All LED Under Cabinet Lighting
Jesco
20ft Hight Output Flexible LED Strip Light 24VDC 4000K 90 CRI
Mfr # CVX-HO-4090-20FT
Zoro # G607878849
product price: $117.30
/ea
Free Shipping & Returns
$117.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards c UL us listed
- Max. Fixture Wattage 3.9
- Lumens 324.2/ft
- Color Rendering Index 90
- Features Made of highly flexible material that can be applied to most surfaces categorized as having high surface energy using pre-attached 3M® double-sided tape.. field-cuttable for shorter runs. cut ends can be link with connector, no soldering required. low profile and flexible, low power consumtion, low heat output.No UV/IR radiation, No mercury, Dimmabble - TRIAC, 0-10V.Max Run : 20' . Min cut : 3.9375" . LED/Fts :18.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # CVX-HO-4090-20FT
- Zoro # G607878849
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 240" |
Width | 0.31" |
Height | 0.13" |
Details
Standards | c UL us listed |
Max. Fixture Wattage | 3.9 |
Lumens | 324.2/ft |
Color Rendering Index | 90 |
Features | Made of highly flexible material that can be applied to most surfaces categorized as having high surface energy using pre-attached 3M® double-sided tape.. field-cuttable for shorter runs. cut ends can be link with connector, no soldering required. low profile and flexible, low power consumtion, low heat output.No UV/IR radiation, No mercury, Dimmabble - TRIAC, 0-10V.Max Run : 20' . Min cut : 3.9375" . LED/Fts :18. |
Lighting Technology | LED |
Dimmable | YES |
Color Temp. | 3700-4250K |
Voltage | 24V DC |
Application | Display |
Item - Under Cabinet Lights | LED Tape lighting |
Weight | 1.5 lbs. |
Includes | (2) Plug and Play Power Connector – 8 inch wire . (2) Direct Connector |
Finish | White |
Housing Color | White |
Description
CVX is JESCO Lighting's valueengineered flexible LED tape The tape comes in two levels of lumen output CVXST is sold in 30 ft reels, CVXHO is sold in 20 ft reels CVX is fieldcuttable for shorter runs Cut ends can be linked with connectors sold separately in packs of 10 Made of highly flexible material that can be applied to most surfaces categorized as having high surface energy using preattached 3M doublesided tape The tape is Triac dimmable using our standard dimmable drivers
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- ILC Replacement for Advance Vel-3p32-sc (VEL-3P32-SC ADVANCE)
- ELCO LIGHTING Sign Hanger Track Accessory (EP813BZ)
- ILC Replacement for Damar Loa9166b 65W Quad Mogul replacement light bulb lamp (LOA9166B 65W QUAD MOGUL DAMAR)
- JESCO SLEEK LED Adjustable 36" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/40-W-SW)
- JESCO SLEEK LED 24" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/60-W)
- JESCO SLEEK LED 12" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-12/40-W-SW)
- JESCO SLEEK LED 48" 6000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/60-W-SW)
- JESCO SLEEK LED 36" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-36/40-W-SW)
- JESCO 6 ft Right Angle Power Cord (From Back) for SG-LED/SGA-LED (SG-PCL)
- ELCO LIGHTING Ixia™ LED Low Voltage Undercabinet Lightbar (EUN51W)
- Jesco LED Under Cabinet Lighting