Shop All LED Under Cabinet Lighting
Jesco
16ft NoPixel 24V DC COB Flexible LED Strip 3000K 90 CRI
Mfr # CVX-COB-3090-16FT
Zoro # G907878808
product price: $178.50
/ea
Free Shipping & Returns
$178.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Color White
- Application Display
- Weight 1.5 lbs.
- Lighting Technology LED
- Features Continuous band of flawless light output with no pixelated hot spots - even without a lens.Easy installation to most surfaces by using pre-attached 3M® double sided tape.CVX-COB strip is field-cuttable for shorter runs.No UV/IR radiation, No mercury, Dimmabble.Max Run : 16' . Min cut : 2.5" .
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # CVX-COB-3090-16FT
- Zoro # G907878808
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 0.44" |
Length | 192" |
Height | 0.13" |
Details
Housing Color | White |
Application | Display |
Weight | 1.5 lbs. |
Lighting Technology | LED |
Features | Continuous band of flawless light output with no pixelated hot spots - even without a lens.Easy installation to most surfaces by using pre-attached 3M® double sided tape.CVX-COB strip is field-cuttable for shorter runs.No UV/IR radiation, No mercury, Dimmabble.Max Run : 16' . Min cut : 2.5" . |
Max. Fixture Wattage | 4.57 |
Dimmable | YES |
Lumens | 361/ft |
Finish | White |
Color Temp. | 3000K |
Standards | c ULus Listed |
Item - Under Cabinet Lights | LED Tape lighting |
Voltage | 24V DC |
Color Rendering Index | 90 |
Description
The JESCO Lighting's CVXCOB is a valueengineered flexible COB tape with a continuous band of flawless light output with no pixelated hot spots even without a lens CVXCOB strip is fieldcuttable for shorter runs Cut ends can be linked with connectors sold separately Easy installation to most surfaces by using preattached 3M doublesided tape The tape is dimmable using JESCO's various dimming options CVXCOB is sold in a 16ft reel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, BD17 Bulb Shape, 100W (MHC100/U/M/3K ELITE)
- ILC Replacement for Osram Sylvania Dulux L36w/830 replacement light bulb lamp (DULUX L36W/830 OSRAM SYLVANIA)
- SAFETY TECHNOLOGY INTERNATIONAL 15-1/2 in. x 20-1/2 in. x 6 in. Wire Guard (STI-9740)
- ILC Replacement for Haag Streit Goldman 940-0780 replacement light bulb lamp (GOLDMAN 940-0780 HAAG STREIT)
- JESCO S601 series Hard Wire Power Connector (S601-PC-HW)
- JESCO Commercial Grade Metal Hardwire Box for SG-LED/SGA-LED (SG-BM)
- JESCO SLEEK LED 36" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-36/30-W)
- JESCO 12 ft Power Cord for SG-LED/SGA-LED (SG-PC144-W)
- JESCO S601 series 90° Hard Right Connector (S601-R-CONN)
- JESCO 12-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC12L)
- ELCO LIGHTING Ixia™ LED Low Voltage Undercabinet Lightbar (EUN51W)
- Jesco LED Under Cabinet Lighting