Shop All LED Under Cabinet Lighting
Jesco
16 Inch 10W shallow profile LED Linkable Undercabinet with Adjustable CCT
Mfr # SG150-16-SWC-WH
Zoro # G207878812
product price: $95.90
/ea
Free Shipping & Returns
$95.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Powder-coated Aluminum
- Color Rendering Index 90
- Weight 1.75 lbs.
- Lighting Technology LED
- Standards ETL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # SG150-16-SWC-WH
- Zoro # G207878812
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 16" |
Height | 1" |
Width | 3.625" |
Details
Material | Powder-coated Aluminum |
Item - Under Cabinet Lights | Under Cabinet |
Color Rendering Index | 90 |
Weight | 1.75 lbs. |
Lighting Technology | LED |
Standards | ETL |
Voltage | 120V AC |
IP Rating | DRY |
Application | General |
Finish | White |
Housing Color | White |
Features | Ideal for Undercabinet applications.With a low-profile design and minimal footprint, SG150 is furnished to replace fluorescent fixtures.Switchable CCT between 2700K, 3000K, and 4000K.Dimmable with TRIAC or ELV dimmers. Linkable up to a max of 200 watts. |
Color Temp. | 2700K/3000K/4000K |
Dimmable | YES |
Max. Fixture Wattage | 10 |
Includes | included : (1) Direct Connector (1) KOC Knock Out Clamp and 6 ft power cord |
Lumens | 850 |
Description
The SG150 is a shallow profile undercabinet fixture, measuring merely 1 With an onoff and threeway color temperature switch built into the fixture, the user can select between a warmer 2700K tone, a natural 3000K or 4000K light outputs with perfectdiffusion Fixtures are dimmable with most common TRIAC or ELV Dimmers Linkable up to 200W with Direct Connectors SGDC or Connecting Cables SGCC of various lengths Fixtures can be hardwired using the Hardwire Box with a builtin switch SG150WB or plugged directly into a standard wall outlet with a Cord and Plug SGPC Mounts easily with included captive screws Fixtures are equipped with 1 SGDC Direct Connector and 1 SG150KOC Knock Out Clamp
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F20t12/30u replacement light bulb lamp (F20T12/30U PHILIPS)
- HALO White 6 in. W Aluminum LED Recessed Light Trim 15.7 W (HLC6099301EWH6B)
- SATCO Light Bulb Tube, Flrscnt, T5, 54W, PK40 (S8144)
- K-TOOL INTERNATIONAL Rechargeable Uv-C Sanitation Light (KTI73366)
- JESCO S601 series Input Pwr Connector Cable, connects S601 series to ST-PF-O (S601-CC15-BK)
- JESCO 36-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC36L)
- JESCO 8 ft Power Cord for SG-LED/SGA-LED (SG-PC96-W)
- JESCO SLEEK LED 60" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-60/40-W)
- JESCO S601 series 90° Hard Right Connector (S601-R-CONN)
- JESCO S601 series 12 inch LED Slim Stix Linkable 6000K (S601-12/60)
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 450 lm (UC12-1K-HL-D)
- Jesco LED Under Cabinet Lighting