Shop All Flushmount Lights
Jesco
14-inch Square Drum LED Acrylic Surface Mount 3500K
Mfr # RE-GEO-FM-91014-3580-WH
Zoro # G2542971
product price: $25.76
/ea
$25.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # RE-GEO-FM-91014-3580-WH
- Zoro # G2542971
- UPC # 848087036730
- Country of Origin China
- Category Flushmount Lights
Description
The RE-GEO-FM-910 square low-profile ceiling fixture offers a cost effective solution for general lighting in both residential and light commercial applications. Available in 11′′ and 14′′ sizes, the white acrylic diffuser is easily removed with hidden latches for easy installation in any room.
Applications include bedrooms, kitchens, foyers, hallways and offices.
Both sizes incorporate a highly efficient LED design providing up to 73 lumens per watt which is dimmable down to 10% with most Triac or CFL/LED type dimmers. Suitable for use in dry or damp locations.
Applications include bedrooms, kitchens, foyers, hallways and offices.
Both sizes incorporate a highly efficient LED design providing up to 73 lumens per watt which is dimmable down to 10% with most Triac or CFL/LED type dimmers. Suitable for use in dry or damp locations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F282d/827/4p replacement light bulb lamp (F282D/827/4P GE GENERAL ELECTRIC G.E)
- SATCO Bulb, Incandescent, 60W, A19, Medium Base, Vintage Light (S2419)
- ILC Replacement for Athalon F50bx/spx35/rs replacement light bulb lamp (F50BX/SPX35/RS ATHALON)
- NUVO 20W LED Bulk Head Fixture Black Finish (65-114)
- JESCO Flush Mount LED 6 Round Disk 15W 3000K 90CRI WH (CM405RA-M-3090-WH)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 3500K (RE-GEO-FM-90036-3580-WH)
- JESCO Flush Mount LED 12 Square Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12S-120V-SW3-WH)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 2700K (RE-GEO-FM-90036-2790-WH)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- JESCO Flush Mount LED 7 Round Slim Trim 15W 5CCT 90CRI WH (CM408RA-07R-120V-SW5-WH)
- Jesco Flushmount Lights