Shop All Flushmount Lights
Jesco
14-inch Square Drum LED Acrylic Surface Mount 2700K
Mfr # RE-GEO-FM-91014-2790-WH
Zoro # G2542956
product price: $25.76
/ea
$25.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # RE-GEO-FM-91014-2790-WH
- Zoro # G2542956
- UPC # 848087036716
- Country of Origin China
- Category Flushmount Lights
Description
The RE-GEO-FM-910 square low-profile ceiling fixture offers a cost effective solution for general lighting in both residential and light commercial applications. Available in 11′′ and 14′′ sizes, the white acrylic diffuser is easily removed with hidden latches for easy installation in any room.
Applications include bedrooms, kitchens, foyers, hallways and offices.
Both sizes incorporate a highly efficient LED design providing up to 73 lumens per watt which is dimmable down to 10% with most Triac or CFL/LED type dimmers. Suitable for use in dry or damp locations.
Applications include bedrooms, kitchens, foyers, hallways and offices.
Both sizes incorporate a highly efficient LED design providing up to 73 lumens per watt which is dimmable down to 10% with most Triac or CFL/LED type dimmers. Suitable for use in dry or damp locations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 755-led-green replacement light bulb lamp (755-LED-GREEN LIGHT BULB / LAMP)
- ILC Replacement for SPECTROLINE BLE-8T365 (BLE-8T365 SPECTROLINE)
- AMERTAC Amertac MLC12BC-4 Indoor Plug-In Corded Motion Activated Light Control (3427606)
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Light Bulb (24E2-10PK)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91014-3080-WH)
- JESCO 14-inch Round Mushroom LED Acrylic Surface Mount 3000K (RE-GEO-FM-94014-3080-WH)
- JESCO 1-light 4" LED Domed disk Light 3000K (RE-GEO-FM-99104-3080-WH)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- JESCO Flush Mount LED 12 Round Slim Trim 22W 3CCT 90CRI WH (CM408RA-12R-120V-SW3-WH)
- JESCO Flush Mount LED 7 Round Slim Trim 15W 5CCT 90CRI WH (CM408RA-07R-120V-SW5-WH)
- ACCESS LIGHTING Lucid, Motion Sensor LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20799LEDMS-BS/ACR)
- Jesco Flushmount Lights