Shop All Track Lighting Fixtures
Jesco
12W LED Line Voltage Track Head Fixture 3000K HType 90 CRI Black
Mfr # H2L562S-3090-40D-BK
Zoro # G007878838
product price: $73.90
/ea
$73.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Length - Nominal - Track Lighting 4.375"
- Lighting Technology LED
- Color Temperature 3000K
- Lamp Voltage - Track Lighting Head 120V AC
- Color - Track Lighting Head Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # H2L562S-3090-40D-BK
- Zoro # G007878838
- Country of Origin China
- Category Track Lighting Fixtures
Dimensions
Track Length - Nominal - Track Lighting | 4.375" |
Height | 7.5" |
Width | 2.25" |
Details
Item - Track Lighting | Track lighting |
Lighting Technology | LED |
Color Temperature | 3000K |
Lamp Voltage - Track Lighting Head | 120V AC |
Color - Track Lighting Head | Black |
Application | General |
Lamp Included | YES |
Max. Wattage | 12 |
Lumens | 840 |
Standards | ETL |
Features | Cylindrical design in three sizes, the L562 Series is constructed of diecast aluminum with no exposed wiring.High output LED COB delivers 1000 Lm, 2000 Lm and 3000 Lm on the Small, Medium and Large fixtures respectively.3-step MacAdam LED for color consistency from fixture to fixture, ensuring uniformity within a space.Fixtures rotate 330º with a 90º tilt for precision aiming.Compatible Track sysytem : H Type only |
Weight | 1.25 lbs. |
Material | Powder-coated Aluminum |
Color Rendering Index | 90 |
Dimmable | Yes |
Finish | Black |
Mounting | Track Mount |
Description
The L562 series is a highoutput LED track luminaire that features an adjustable head allowing the optimum positioning of light within a 90Deg vertical head rotation and a 330Deg horizontal rotation It has a modern cylindrical design with no exposed wiring and no separate power supply housing It is made from premium diecast aluminum Available in a black or white finish and multiple optics for different beam angles
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aqua Ultraviolet A20025 replacement light bulb lamp (A20025 AQUA ULTRAVIOLET)
- ILC Replacement For Trane, X13161080030 (X13161080030)
- ILC Replacement for EYE COM 10001 replacement light bulb lamp (10001 EYE COM)
- ILC Replacement for CEC Industries H11-55w replacement light bulb lamp (H11-55W CEC INDUSTRIES)
- JESCO 12W LED Line Voltage Track Head Fixture 4000K HType 90 CRI White (H2L562S-4090-40D-WH)
- JESCO 22W LED Line Voltage Track Head Fixture 4000K HType 90 CRI White (H2L562M-4090-38D-WH)
- JESCO 22W LED Line Voltage Track Head Fixture 3000K HType 90 CRI Black (H2L562M-3090-38D-BK)
- JESCO 22W LED Line Voltage Track Head Fixture 4000K HType 90 CRI Black (H2L562M-4090-38D-BK)
- JESCO 12W LED Line Voltage Track Head Fixture 2700K HType 90 CRI White (H2L562S-2790-40D-WH)
- JESCO 36W LED Line Voltage Track Head Fixture 4000K HType 90 CRI White (H2L562L-4090-38D-WH)
- NUVO 1-Light, MR16, 120V Track Head, Round Back, Black Finish (TH316)
- Jesco Track Lighting Fixtures