Shop All Flushmount Lights
Jesco
11-inch Square Drum LED Acrylic Surface Mount 3500K
Mfr # RE-GEO-FM-91011-3580-WH
Zoro # G2542999
product price: $25.76
/ea
$25.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jesco
- MFR # RE-GEO-FM-91011-3580-WH
- Zoro # G2542999
- UPC # 848087036693
- Country of Origin China
- Category Flushmount Lights
Description
The RE-GEO-FM-910 square low-profile ceiling fixture offers a cost effective solution for general lighting in both residential and light commercial applications. Available in 11′′ and 14′′ sizes, the white acrylic diffuser is easily removed with hidden latches for easy installation in any room.
Applications include bedrooms, kitchens, foyers, hallways and offices.
Both sizes incorporate a highly efficient LED design providing up to 73 lumens per watt which is dimmable down to 10% with most Triac or CFL/LED type dimmers. Suitable for use in dry or damp locations.
Applications include bedrooms, kitchens, foyers, hallways and offices.
Both sizes incorporate a highly efficient LED design providing up to 73 lumens per watt which is dimmable down to 10% with most Triac or CFL/LED type dimmers. Suitable for use in dry or damp locations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO LIGHTING Tresco T5 Led Trescent Warm White 13.5in (LT54W-343WWH)
- ADVANCE PHILIPS ADVANCE 46 Watts, 2 Lamps, Electronic Ballast (IOP-2PSP32-LW-N)
- ILC Replacement for Satco S3786 replacement light bulb lamp, 4PK (S3786 SATCO)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 5W, 2 Pin, GX23 Socket, 4000K (LED-7300-40K-G2)
- JESCO Flush Mount LED 12 Square Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12S-120V-SW3-WH)
- JESCO 1-light 4" LED Domed disk Light 3000K (RE-GEO-FM-99104-3080-WH)
- JESCO Flush Mount LED 6 Round Disk 15W 3000K 90CRI WH (CM405RA-M-3090-WH)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 2700K (RE-GEO-FM-91014-2790-WH)
- JESCO 14-inch Round Mushroom LED Acrylic Surface Mount 3000K (RE-GEO-FM-94014-3080-WH)
- COMPONENT HARDWARE Surface Mount Incandescent Hood Light (L55-Y001)
- Jesco Flushmount Lights