Shop All Flushmount Lights
Jesco
11-inch Round Mushroom LED Acrylic Surface Mount 2700K
Mfr # RE-GEO-FM-94011-2790-WH
Zoro # G2542816
$25.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jesco
- MFR # RE-GEO-FM-94011-2790-WH
- Zoro # G2542816
- UPC # 848087036808
- Country of Origin China
- Category Flushmount Lights
Description
The RE-GEO-FM-940 is a round domed ceiling fixture offering a cost effective solution for general lighting in both residential and light commercial applications. Available in 11′′ and 14′′ diameters, the white acrylic diffuser is easily removed for installation in any room.
Applications include bedrooms, kitchens, foyers, hallways and offices.
Both sizes incorporate a highly efficient LED design providing up to 73 lumens per watt, dimmable down to 10% with most Triac or CFL/LED dimmers. Suitable for use in dry or damp locations.
Applications include bedrooms, kitchens, foyers, hallways and offices.
Both sizes incorporate a highly efficient LED design providing up to 73 lumens per watt, dimmable down to 10% with most Triac or CFL/LED dimmers. Suitable for use in dry or damp locations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell CORS Outdoor Singlee Head Remote LED Fixture, 3VDC (CORS)
- BULBRITE 50 - Watt Equivalent PAR20 Dimmable Medium Screw LED Light Bulb Soft White Light 3000K, 4PK (861714)
- SATCO 3 W BA9 1/2 Incandescent - Clear - 1000 Hours - Candelabra Base - 120V (S3659)
- LUMAPRO LUMAPRO 15W, S14 Incandescent Light Bulb (15S14/GR/CL 130V)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 2700K (RE-GEO-FM-91014-2790-WH)
- JESCO Flush Mount LED 12 Round Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12R-120V-SW3-WH)
- JESCO Flush Mount LED 12 Square Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12S-120V-SW3-WH)
- JESCO Flush Mount LED 7 Round Slim Trim 15W 5CCT 90CRI WH (CM408RA-07R-120V-SW5-WH)
- JESCO Flush Mount LED 12 Round Slim Trim 22W 3CCT 90CRI WH (CM408RA-12R-120V-SW3-WH)
- JESCO 1-light 4" LED Domed disk Light 3000K (RE-GEO-FM-99104-3080-WH)
- LITHONIA LIGHTING Light Fixture, 112W, 120-277V, White (LB 4 32 MVOLT 1/4 GEB10IS LP841)
- Jesco Flushmount Lights