Shop All Flushmount Lights
Jesco
1-light 4" LED Domed disk Light 3500K
Mfr # RE-GEO-FM-99104-3580-WH
Zoro # G2543026
$19.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jesco
- MFR # RE-GEO-FM-99104-3580-WH
- Zoro # G2543026
- UPC # 848087074138
- Country of Origin China
- Category Flushmount Lights
Description
JESCO’s RELYENCE Series LED Disk light is available in a domed die-cast configuration providing an easy and cost-effective solution to the traditional flush mounted ceiling light. Easily mounts on to standard junction boxes or retrofits into 4” and 6” recessed housings with supplied mounting kit. These fixtures are designed for damp or dry locations and are dimmable down to 10% with Triac or CFL/LED dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Iota I-320 (I-320 IOTA)
- PORTOR 2x4 LED Back-lit Flat Panel, CCT and Wattage Selector (PT-BLP8-24-3CP)
- CAL LIGHTING 15"W x 10"H Contemporary / Modern Drum Hardback Fabric Shade w/Trims (SH-7115)
- FEIT ELECTRIC Electric PAR20 E26 (Medium) LED Bulb Warm White 50 W (PAR20DM/930CA)
- JESCO Flush Mount LED 12 Round Slim Trim 22W 3CCT 90CRI WH (CM408RA-12R-120V-SW3-WH)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91014-3080-WH)
- JESCO 14-inch Round Mushroom LED Acrylic Surface Mount 3000K (RE-GEO-FM-94014-3080-WH)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 2700K (RE-GEO-FM-91014-2790-WH)
- JESCO Flush Mount LED 12 Round Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12R-120V-SW3-WH)
- JESCO 1-light 4" LED Domed disk Light 3000K (RE-GEO-FM-99104-3080-WH)
- NUVO Colony 1-Light Small Flush Mount - Matte Black with Burnished Brass (60/7491)
- Jesco Flushmount Lights