Shop All Specialty Switches
Jerguson
Tri-Magnet Head 120V-Ac Displacement Level Switch
Mfr # JSCKITS7M7D8
Zoro # G608665639
original price:
$521.90
37% off
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 120 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jerguson
- MFR # JSCKITS7M7D8
- Zoro # G608665639
- Country of Origin Unknown
- Category Specialty Switches
Details
Voltage (AC) | 120 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blue Nyln Crimp Wire Terminal 1/4"Stud/Ring Typ 16-14 G Wire PK10 (12151PK)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPST, 2 Connections (MR11MSP)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2 In., 10 ft. L, Aluminum (746059)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10X)
- LOCHINVAR Fan2714K Fan2714 115V 1/4 Hp (FAN2714K)
- CARRIER Hh18Ha449 Temperture Switch (HH18HA449)
- WHITE-RODGERS 770-1 Spdt Air Switch .05-12.0 (770-1)
- SCHUNK ELECTRONIC MAGNETIC OTHER SWITCH (MMS22-SPM8)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Flow Sw Npt Conn (FS-2)
- BARKSDALE Remote Bulb & Capillary Temperature Switch (MT1H-H154)
- BULLDOG WINCH Winch IN-OUT Switch 4pin -White Mmtry(IN)-Ctr OFF-Mmtry(OUT) (20261)
- Jerguson Specialty Switches