Shop All Bathroom Mirrors
Jerdon
Jerdon JP7507NB 7X Wall Mount Mirror in Nickel
Mfr # JP7507NB
Zoro # G003900403
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jerdon
- MFR # JP7507NB
- Zoro # G003900403
- UPC # 27043111357
- Country of Origin China
- Category Bathroom Mirrors
Description
The Jerdon JP7507NB 8" Two-Sided Swivel Wall Mount Mirror is used in luxury hotels and spas because of its convenience, sleek look and magnification. This two-sided circular mirror has an 8" diameter and features a smooth 360-degree swivel design that provides 1x and 7x magnification options to make sure every detail of your hair and makeup are in place. The extension arm and smooth rotation adjusts to all angles for a dynamic point of view. The JP7507NB extends 13.5" from the wall and can be easily moved around, while still being firm enough to hold for odd angles. This mirror has an attractive nickel beaded finish that protects against moisture and condensation and is designed to be wall mounted. This item comes complete with mounting hardware. The Jerdon JP7507NB 8" Two-Sided Swivel Wall Mount Mirror comes with a 1-year limited warranty that protects against any defects due to faulty material or workmanship. The Jerdon Style company has earned a reputation for excellence in the beauty industry with its broad range of quality cosmetic mirrors (including vanity, lighted and wall mount mirrors), hair dryers and other styling appliances. Since 1977, the Jerdon brand has been a leading provider to the finest homes, hotels, resorts, cruise ships and spas worldwide.
Decorative 1" frame.
Circular design.
Reversible mirror with 7X magnification on 1 side.
Nickel finish.
Extends up to 13-1/2" from wall.
Mounts easily on wall.
Pivoting design.
Mounting hardware included.
Accent mount finish family: Silver metallic.
Assembled Depth: 2".
Assembled Width: 13".
Extension length: 13.5".
Frame Material: Steel.
Light: No.
Mirror type: Single.
Orientation: Vertical / Horizontal.
Product Width: 12".
Telescoping: No.
Accent mount material: Steel.
Assembled Height: 11.5".
Attached shelf: No.
Fog Free: No.
Frame finish family: Medium.
Magnifying: Yes.
Mount Location: Wall.
Product Height: 11.75".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Cassidy, Liqud Dispensr, ArStinles (RP71543AR)
- COMPLEMENT CB38302 30" Bullnose Lavatory Supply Line (CB38302)
- GOURMETIER Heritage 2-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1248AL)
- MOEN Sensor, Single Hole Mount, Commercial 1 Hole Gooseneck Bathroom Faucet (CA8303)
- JERDON Jerdon J2020C First Class Wall Mount Mirror- 4.5X-1X Magnification- Chrome / White (J2020C)
- JERDON Jerdon JP2027N 8 in. 7X-1X Nickel Extends 24 in. Mirror (JP2027N)
- JERDON Jerdon JGL9W 5X Magnification Tri-fold Lighted Mirror (JGL9W)
- SEE ALL INDUSTRIES 11" W, Nickel Wall Makeup Mirror (JNSA897)
- KETCHAM 24" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-2436)
- KETCHAM 24" x 30" Stainless Steel Washroom Mirror (SSF-2430)
- BRADLEY 30 in "H x 16 in "W, Framed, Mirror, Glass (740-016300)
- Jerdon Bathroom Mirrors