Shop All Bathroom Mirrors
Jerdon
Jerdon HL9510N 10X Lighted Table Top Mirror in Nickel
Mfr # HL9510N
Zoro # G503900330
Free Shipping & Returns
$96.19
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
- Brand Jerdon
- MFR # HL9510N
- Zoro # G503900330
- UPC # 874479000843
- Country of Origin China
- Category Bathroom Mirrors
Description
The Jerdon HL9510N vanity mirror features a c countertop design perfect for vanities, bathrooms countertops and tables. The mirror swivels between regular and 10x magnification and includeds a 15x spot mirror insert. Smooth gliding movement. High quality optics provide a consistently clear image. Halo light illumination with low, medium and high light settings for applying makeup and shaving.
Oval 8" x 10" mirror.
Halo Light illumination for applying makeup and shaving.
Nickel finish.
Low, medium and high light setting.
Height: 17.5".
Dimensions: 11.5" x 18.5" x 7.8".
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
- WOODFORD MFG 3/4 in. PEX x 6 in. L Freezeless Model 22 Anti-Rupture Hot-Cold Sillcock Valve (22PX3-6-MH)
- PARKER Pipe Nipple, Steel, 3/8" Pipe Size, MNPTF (3/8 FF-S)
- FLUIDMASTER Gasket Toilet Bowl No-Wax (7530P8)
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-18M)
- JERDON Jerdon J2020C First Class Wall Mount Mirror- 4.5X-1X Magnification- Chrome / White (J2020C)
- JERDON Jerdon JP2027N 8 in. 7X-1X Nickel Extends 24 in. Mirror (JP2027N)
- JERDON Jerdon JGL9W 5X Magnification Tri-fold Lighted Mirror (JGL9W)
- WHITEHAUS New Generation RctnglrEcoloom Mirror W/ Laminated Colored Glass Border (WHE11-MATTE)
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Chrome (KMM101CH)
- BOBRICK Frameless Mirror (942)
- KETCHAM 18" x 36" Surface Mounted Fixed Tilt Washroom Mirror (FTM-1836)
- Jerdon Bathroom Mirrors