Shop All Bathroom Mirrors
Jerdon
Jerdon HL65G 2-Sided Wall Mounted Lighted Mirror in Brass
Mfr # HL65G
Zoro # G403930772
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jerdon
- MFR # HL65G
- Zoro # G403930772
- UPC # 27043106872
- Country of Origin China
- Category Bathroom Mirrors
Description
This 8" Halo Lighted mirror mounts easily to the wall and features a 5X mirror on one side and a regular mirror on the reverse side. The double arm extends up to 14" from the wall and swivels and rotates to any angle you need for applying makeup, tweezing or shaving. Brass finish.
5 X,1X Halo lighted.
Includes mounting hardware.
Coordinates with other tropic bath accessories (sold separately).
Accent mount finish family: Gold metallic.
Assembled Depth: 3.75".
Assembled Width: 11.5".
Extension length: 14".
Frame Material: Steel.
Light: Yes.
Mirror type: Single.
Orientation: Vertical / Horizontal.
Product Width: 9.75".
Telescoping: No.
Accent mount material: Steel.
Assembled Height: 15.5".
Attached shelf: No.
Fog Free: Yes.
Frame finish family: Medium.
Magnifying: Yes.
Mount Location: Wall.
Product Height: 14".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 1/8" CPI 316 SS Tube End Reducer (4-2 TRBZ-SS)
- NIBCO 1-1/2" NOM C x 1-1/2" FNPT Copper Adapter (603 11/2)
- LEGEND VALVE 2-1/2" COPPER TEE (450-159)
- A.O. SMITH 9006299005 Kit Anode Smelly (9006299005)
- JERDON Jerdon JP2027N 8 in. 7X-1X Nickel Extends 24 in. Mirror (JP2027N)
- JERDON Jerdon J2020C First Class Wall Mount Mirror- 4.5X-1X Magnification- Chrome / White (J2020C)
- JERDON Jerdon JGL9W 5X Magnification Tri-fold Lighted Mirror (JGL9W)
- KETCHAM 14" x 20" Deluxe Surface Mounted Polished Edge Medicine Cabinet (160PE-SM)
- AMERICAN IMAGINATIONS 23.5" W, Medicine Cabinet (AI-543)
- ZENITH HOMERP WHT Medicine Cabinet (W231)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Mirror (TPM-1622)
- Jerdon Bathroom Mirrors