Shop All Bathroom Mirrors
Jerdon
Jerdon HL65C 2 Sided Wall Mounted Lighted Mirror in Chrome
Mfr # HL65C
Zoro # G203900272
product price: $91.55
/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jerdon
- MFR # HL65C
- Zoro # G203900272
- UPC # 27043105882
- Country of Origin China
- Category Bathroom Mirrors
Description
This 8" Halo Lighted mirror mounts easily to the wall and features a 5X mirror on one side and a regular mirror on the reverse side. The double arm extends up to 14" from the wall and swivels and rotates to any angle you need for applying makeup, tweezing or shaving. Chrome finish.
Includes Mounting Hardware.
Accent mount finish family: Silver metallic.
Assembled Depth: 3.75".
Assembled Width: 11.5".
Extension length: 14".
Frame Material: Steel.
Light: Yes.
Mirror type: Single.
Orientation: Vertical / Horizontal.
Product Width: 9.5".
Telescoping: No.
Accent mount material: Steel.
Assembled Height: 15.5".
Attached shelf: No.
Fog Free: Yes.
Frame finish family: Light.
Magnifying: Yes.
Mount Location: Wall.
Product Height: 13".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cross, 1-1/2", 150,316, Thrd Heavy (4381037870)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2130)
- COLDER 1/2" MNPT Inline Insert (NS6D24008)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1/2 In, 150 psi, PVC (V005150)
- JERDON Jerdon JP2027N 8 in. 7X-1X Nickel Extends 24 in. Mirror (JP2027N)
- JERDON Jerdon JGL9W 5X Magnification Tri-fold Lighted Mirror (JGL9W)
- JERDON Jerdon J2020C First Class Wall Mount Mirror- 4.5X-1X Magnification- Chrome / White (J2020C)
- BOBRICK Fixed-Position Tilt Mirror (293 1830)
- KETCHAM 30" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3032CB)
- KETCHAM 24" x 30" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (190BV)
- BOBRICK Bobrick Channel-Frame Mirror 18inW x 30inH - (B-165 1830)
- Jerdon Bathroom Mirrors