Shop All Spectrophotometers
Jenway
Visible Spectrophotometer
Mfr # 7900064
Zoro # G711250357
product price: $6,362.99
/ea
Free Shipping & Returns
$6,362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (100) Pack of Disposable Cuvettes, 10 x 10 mm Cell Holder, Interface Cable, PC Application Software on CD-ROM
- Bandwidth 8 nm
- Accuracy +/-2 nm
- Operating Temperature - Minimum 32 Degrees C
- Overall Width 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenway
- MFR # 7900064
- Zoro # G711250357
- Country of Origin United Kingdom
- Category Spectrophotometers
Dimensions
Bandwidth | 8 nm |
Overall Width | 10 1/4 in |
Overall Height | 4 1/2 in |
Overall Length | 7 5/8 in |
Wavelength - Minimum | 320 nm |
Wavelength - Maximum | 1,000 nm |
Details
Item | Spectrophotometer |
Includes | (100) Pack of Disposable Cuvettes, 10 x 10 mm Cell Holder, Interface Cable, PC Application Software on CD-ROM |
Accuracy | +/-2 nm |
Operating Temperature - Minimum | 32 Degrees C |
Operating Temperature - Maximum | 42 Degrees C |
Frequency | 60 Hz |
Voltage | 110V AC |
Description
Spectrophotometer, Bandwidth 8 nm, Accuracy +/-2 nm, Includes (100) Pack of Disposable Cuvettes, 10 x 10 mm Cell Holder, Interface Cable, PC Application Software on CD-ROM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMD PH Test Strip, 0 to 2.5 pH, PK100 (EMD 1.09540.0001)
- ROCKER SCIENTIFIC CO LTD MF3 Series Magnetic Filter Funnel with Lid Kit, 300mL, 47mm, 1/Pk (200300-01)
- LAB SAFETY SUPPLY Buffer Solution, pH 10.00, 1L, Plastic (793ER0)
- GENERAL TOOLS Refractometer, Brix, 0-32 Pct, +/-0.2 Pct (REF113ATC)
- JENWAY Visible 72 Series Diode Array Scanning Spectrophotometer (8305601)
- JENWAY UV/Visible Spectrophotometer, 90 to 264 VAC (8305816)
- VELAB VE-5000V VIS Spectrophotometer (VE-5000V)
- PCE INSTRUMENTS Colorimeter, High Accuracy (PCE-CSM 6)
- VELAB VE-5600UV UV and Visible Range Spectrophotometer (VE-5600UV)
- PCE INSTRUMENTS Colorimeter, 20,000 Sample Storage (PCE-CSM 3)
- PCE INSTRUMENTS Colorimeter, CIE LAB, XYZ, LCh, RGB, LUV (PCE-CSM 5)
- Jenway Spectrophotometers