Shop All Spectrophotometers
Jenway
UV Visible Spectrophotometer
Mfr # 9996869
Zoro # G811363360
product price: $6,014.99
/ea
Free Shipping & Returns
$6,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-2 nm
- Bandwidth 8 nm
- Includes (100) Disposable Polystyrene Cuvettes (10 mm Pathlength), 6 ft Cord with U.S. Plug, 63-Zero PC Software, Interface Cable
- Frequency 60 Hz
- Compatible Product Type AR Grade Chemicals, Glass, Reagents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenway
- MFR # 9996869
- Zoro # G811363360
- Country of Origin United Kingdom
- Category Spectrophotometers
Dimensions
Bandwidth | 8 nm |
Wavelength - Maximum | 1,000 nm |
Wavelength - Minimum | 198 nm |
Details
Item | UV Visible Spectrophotometer |
Accuracy | +/-2 nm |
Includes | (100) Disposable Polystyrene Cuvettes (10 mm Pathlength), 6 ft Cord with U.S. Plug, 63-Zero PC Software, Interface Cable |
Frequency | 60 Hz |
Compatible Product Type | AR Grade Chemicals, Glass, Reagents |
Voltage | 115V AC |
Description
UV Visible Spectrophotometer, Bandwidth 8 nm, Accuracy +/-2 nm, Includes (100) Disposable Polystyrene Cuvettes (10 mm Pathlength), 6 ft Cord with U.S. Plug, 63-Zero PC Software, Interface Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Non-conductive Soil Probe, 48 In (6894326)
- HYDRION pH Testing Sticks, 0-13, 10 Sticks (DS-8020)
- SYNTHWARE FLASK, MODIFIED SCHLENK TUBE, 14/20, 10mL, GLASS STOPCOCK. (F901410G)
- LAB SAFETY SUPPLY 10mL Pipet, Bulk Packed in Bags, PK500 (11L802)
- JENWAY UV/Visible Spectrophotometer, 90 to 264 VAC (8305816)
- JENWAY Visible 72 Series Diode Array Scanning Spectrophotometer (8305601)
- PCE INSTRUMENTS Colorimeter, up to 150,000 lx (PCE-CRM 40)
- VELAB VE-8000A UV and Visible Light Spectrophotometer w/ Double Littrow Beam (VE-8000A)
- EXACT Exact Micro 20 W/ Bluetooth Photometer (486700-BT)
- PCE INSTRUMENTS Colorimeter, D/8-SCI Measurement Geometry and Angle (PCE-XXM 30)
- PCE INSTRUMENTS Colorimeter, High Accuracy (PCE-CSM 6)
- Jenway Spectrophotometers