Shop All Spectrophotometers
Jenway
UV Visible Spectrophotometer
Mfr # 8305676
Zoro # G811363414
product price: $13,190.99
/ea
Free Shipping & Returns
$13,190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bandwidth 3 nm
- Accuracy +/-2 nm
- Includes DMV-Biocell Cuvette, Micro-Cuvette Holder, Power Adapter with (3) Plugs (U.S., EU, UK)
- Voltage 100 to 240V AC
- Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenway
- MFR # 8305676
- Zoro # G811363414
- Country of Origin United Kingdom
- Category Spectrophotometers
Dimensions
Bandwidth | 3 nm |
Overall Length | 16 5/8 in |
Wavelength - Minimum | 198 nm |
Overall Height | 4 3/4 in |
Wavelength - Maximum | 800 nm |
Overall Width | 8 3/8 in |
Details
Item | UV Visible Spectrophotometer |
Accuracy | +/-2 nm |
Includes | DMV-Biocell Cuvette, Micro-Cuvette Holder, Power Adapter with (3) Plugs (U.S., EU, UK) |
Voltage | 100 to 240V AC |
Frequency | 50/60 Hz |
Compatible Product Type | Micro and Macro Cuvettes, Semi-Micro Cuvette, Ultra-Micro Cuvette |
Volume - Minimum | 0 mL |
Description
UV Visible Spectrophotometer, Bandwidth 3 nm, Accuracy +/-2 nm, Includes DMV-Biocell Cuvette, Micro-Cuvette Holder, Power Adapter with (3) Plugs (U.S., EU, UK)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENIOS Polyethylene Funnel, Chemically Resistant (K22-0151)
- A2Z SCILAB Lab Spatula Double Ended Spoon & Scoop Ends 9 Stainless Steel (A2Z-ZR954)
- CYTIVA WHATMAN Filter Paper, 30 to 35um, 32cm, PK100 (5802-320)
- UNITED SCIENTIFIC Alcohol Burner Stand (ABSP05)
- JENWAY UV/Visible Spectrophotometer, 90 to 264 VAC (8305816)
- JENWAY Visible 72 Series Diode Array Scanning Spectrophotometer (8305601)
- PCE INSTRUMENTS Colorimeter, High Accuracy (PCE-CSM 6)
- PCE INSTRUMENTS Colorimeter, up to 150,000 lx (PCE-CRM 40)
- VELAB VE-5100UVUV - VIS Spectrophotometer (VE-5100UV)
- PCE INSTRUMENTS Colorimeter, 20,000 Sample Storage (PCE-CSM 3)
- PCE INSTRUMENTS Colorimeter, CIE LAB, XYZ, LCh, RGB, LUV (PCE-CSM 5)
- Jenway Spectrophotometers