Shop All Spectrophotometer Parts
Jenway
Spectroscopy Accessory
Mfr # 8305628
Zoro # G011327506
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Tungsten Halogen Bulb
- Compatible Product Type Spectrophotometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenway
- MFR # 8305628
- Zoro # G011327506
- Country of Origin United Kingdom
- Category Spectrophotometer Parts
Details
Item | Tungsten Halogen Bulb |
Product Type | Tungsten Halogen Bulb |
Compatible Product Type | Spectrophotometer |
Description
Tungsten Halogen Bulb, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- NICHIRYO Hand-Held Dispenser, 0.2-1.0ml (21DG-1)
- QORPAK Vial Cleaned, 1 dram, PK144 (GLC-06029)
- DIGI-SENSE Type-T, FEP-Insulated Probe, Mini-Connec (08516-83)
- ILC Replacement for Perkin Elmer Pinaacle 900 Hollow Cathode Lamp Magnesium MG (PINAACLE 900 HOLLOW CATHODE LAMP MAGNESIUM MG PER)
- ILC Replacement for Perkin Elmer Pinaacle 900 Hollow Cathode Lamp Sodium NA (PINAACLE 900 HOLLOW CATHODE LAMP SODIUM NA PERKIN)
- ILC Replacement For BECKMAN ALTEX A23778 (A23778)
- ILC Replacement for Perkin Elmer N3050114 (N3050114 PERKIN ELMER)
- ILB GOLD Hollow Cathode Lamp, Replacement For Shimadzu, 200-38422-18 (200-38422-18)
- ILC Replacement for Dionex L6999-52 (L6999-52 DIONEX)
- ILC Replacement for Perkin Elmer N3050134 (N3050134 PERKIN ELMER)
- Jenway Spectrophotometer Parts