Shop All Spectrophotometer Parts
Jenway
Lamp
Mfr # 9995024
Zoro # G011363405
Free Shipping & Returns
$2,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Lamp Module
- Compatible Product Type Spectrophotometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jenway
- MFR # 9995024
- Zoro # G011363405
- Country of Origin United Kingdom
- Category Spectrophotometer Parts
Details
Item | Xenon Lamp Module |
Product Type | Lamp Module |
Compatible Product Type | Spectrophotometer |
Description
Xenon Lamp Module, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #80, S/S, 12 In, Full Ht (80SS12F)
- WHEATON Staining Dish w/Cover, Cap. 50 Slides, PK3 (900403)
- WHIRL-PAK Liquid Sampling Kit, 1.34 L, 15 ft (C09247)
- GLAS-COL Aluminum Heating Mantle (100B TM102)
- ILC Replacement for Beckman / Altex Du-720 Deuterium (DU-720 DEUTERIUM BECKMAN / ALTEX)
- ILB GOLD Hollow Cathode Lamp, Replacement For Shimadzu, 200-38422-18 (200-38422-18)
- ILC Replacement for Perkin Elmer L6022728 (L6022728 PERKIN ELMER)
- ILC Replacement for GE Healthcare Akta Explorer 10 (AKTA EXPLORER 10)
- ILC Replacement for Perkin Elmer Pinaacle 900 Hollow Cathode Lamp Sodium NA (PINAACLE 900 HOLLOW CATHODE LAMP SODIUM NA PERKIN)
- ILC Replacement for Linear 200 Deuterium Lamp (200 DEUTERIUM LAMP LINEAR)
- ILC Replacement for Hamamatsu L6999-52 (L6999-52 HAMAMATSU)
- Jenway Spectrophotometer Parts