Shop All Lab Equipment Parts
Jenway
Cuvette Holder
Mfr # 8307051
Zoro # G911327507
product price: $1,154.99
/ea
Free Shipping & Returns
$1,154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Product Type Spectrophotometer
- Product Type Cuvette Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenway
- MFR # 8307051
- Zoro # G911327507
- Country of Origin United Kingdom
- Category Lab Equipment Parts
Details
Item | Cuvette Holder |
Compatible Product Type | Spectrophotometer |
Product Type | Cuvette Holder |
Description
Cuvette Holder, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 4", B/S, 12 In, Half Ht (4"BS12H)
- SP SCIENCEWARE Burette, 25mL (F37915-0525)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 12" W x 36" L (SRM12361ADJB)
- UNITED SCIENTIFIC Inoculating Loops, 10 uL, Blue, pk, PK 30 (K1020)
- UNITED SCIENTIFIC Hand Microtome (MCT001)
- 3M Acryl-Green Spot Putty 14.5Oz Tube, 5096 (MMM5096)
- CINCINNATI SURGICAL Dissecting Blade, Size 12, 100/PK (248172)
- APACHE FSMAN1-Micro Lacer Face Strip with 1 Lacer Pin (25091942)
- DYNALON Splash Shield, Extra Wide (172284)
- HOLLISTER Extended Wear Male External Catheter, Large 36 mm - Blue (509209)
- D-LINE CBL ORGNZ BX WHT 12.75""L (US/COBSMLW)
- Jenway Lab Equipment Parts