Shop All Lab Equipment Parts
Jenway
Cuvette Holder
Mfr # 8307045
Zoro # G211327511
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Cuvette Holder
- Compatible Product Type Spectrophotometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenway
- MFR # 8307045
- Zoro # G211327511
- Country of Origin United Kingdom
- Category Lab Equipment Parts
Details
Item | Cuvette Holder |
Product Type | Cuvette Holder |
Compatible Product Type | Spectrophotometer |
Description
Cuvette Holder, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Beaker Cover, 8 in L x 6 in W x 12 in H (100-032-527)
- AMSCOPE Double Arm Boom Stand for Stereo Microscopes - Steel Arms, Pin Mount, 76mm Focus Block (BBB-FR)
- ADVANTECH Sieve, #10, B/S, 12 In, Full Ht (10BS12F)
- LABEXACT Ultra High Temp Filter, 8.26cm, PK100 (LEHT-Q8260)
- A2Z SCILAB Micro Fine Point Dissecting Needle Explorer #90 Right Angled 5.5" (A2Z-ZR215)
- DIGI-SENSE Temp Data Logger w/TraceableGO Wireless (18004-12)
- DIGI-SENSE RTD Wire, 24-Gauge, Tfe Insulation, 100- (08542-31)
- UNITED SCIENTIFIC Overflow Can And Catch Bucket Set (OFLSET)
- HEATHROW SCIENTIFIC Aluminum Weighing Dishes, Large, PK50 (HS14522)
- UNITED SCIENTIFIC Glass Tubing, Flint, 24" x 6mm, 1 lb (GFT006)
- UNITED SCIENTIFIC Diffraction Grating, 600 Lines Per Mm (DFG600)
- Jenway Lab Equipment Parts