Shop All Lab Equipment Parts
Jenway
Cuvette Holder
Mfr # 8307041
Zoro # G711327509
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Cuvette Holder
- Compatible Product Type Spectrophotometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenway
- MFR # 8307041
- Zoro # G711327509
- Country of Origin United Kingdom
- Category Lab Equipment Parts
Details
Item | Cuvette Holder |
Product Type | Cuvette Holder |
Compatible Product Type | Spectrophotometer |
Description
Cuvette Holder, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 5 L, 342 mm H, Clear (7300005)
- LAMOTTE Water Test Ed Kit Refill, Dissolved O2 (3976A-H)
- LOVIBOND Turbidimeter Kit, Tb350 IR (194300)
- HEATHROW SCIENTIFIC Tube Storage Box, Black, 81-Well, PK5 (HS120041)
- POLYVANCE POLYPROPYLENE STRIP 3/8" X 1/16" 30' BLK (URR02-04-03-BK)
- DYNALON Splash Shield, Extra Wide (172284)
- BEL-ART Bel-Art Bench-Top Biohazard Bags: 0.018mm Thick, 0.43 Gal, Red PE, 100/PK (F13166-0000)
- DIGI-SENSE Panel-Mount Standard Connector, Type-K, (18527-25)
- BEL-ART Bel-Art Safety-Labeled 2-C Distilled Water WM Wash Bottles: 500ml, 6/PK (F11646-0620)
- BARNSTEAD Classic Electric Still, Stand, 2 gal./H (A1013-B-61)
- DIGI-SENSE Traceable Triple-Display Clock/Timer wit (94411-10)
- Jenway Lab Equipment Parts