Shop All Spectrophotometer Parts
Jenway
Carrying Case
Mfr # 8306124
Zoro # G911363383
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Product Type Fluorimeter, Spectrophotometer
- Product Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jenway
- MFR # 8306124
- Zoro # G911363383
- Country of Origin United Kingdom
- Category Spectrophotometer Parts
Details
Item | Carrying Case |
Compatible Product Type | Fluorimeter, Spectrophotometer |
Product Type | Carrying Case |
Description
Carrying Case, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Bottle, 218 mm H, Natural, PK4 (2015-1000)
- REED INSTRUMENTS R9800 Digital Portion Control Scale (R9800)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 500mL, PK6 (5YGZ4)
- C&A SCIENTIFIC Stirring Hot Plate (88-1)
- ILC Replacement for Perkin Elmer Lambda 950 Deterium (LAMBDA 950 DETERIUM PERKIN ELMER)
- ILC Replacement for Optimize Technologies 34-32-02837 (34-32-02837 OPTIMIZE TECHNOLOGIES)
- ILC Replacement For HERAEUS HEREAUS 80017630 (WW-DAS4-5)
- ILC Replacement for Agilent / HP Aa975 Hollow Cathode Lamp Molybdenum MO (AA975 HOLLOW CATHODE LAMP MOLYBDENUM MO AGILENT /)
- ILC Replacement for Perkin Elmer Pinaacle 900 Hollow Cathode Lamp Magnesium MG (PINAACLE 900 HOLLOW CATHODE LAMP MAGNESIUM MG PER)
- ILC Replacement for Agilent / HP 5610105200 (5610105200 AGILENT / HP)
- ILC Replacement for Agilent / HP 1200 DAD Deuterium Lamp (1200 DAD DEUTERIUM LAMP AGILENT / HP)
- Jenway Spectrophotometer Parts