The Celeste 48 in. Mantel Shelf; Dune Finish
Mfr # MI16552
Zoro # G604005316
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensendistributionservices
- MFR # MI16552
- Zoro # G604005316
- UPC # 657248229023
- Country of Origin China
- Category Electric Fireplaces
Description
It’s the first piece of furniture in any home. There's nothing as warm and welcoming as a crackling fire in an open fireplace. The dancing flames can lift your spirits and melt away the most stressful day in a matter of minutes. But to truly be part of the home, a fireplace must warm our hearts even when there is no fire in the grate. Pearl does not treat the mantel as trim or molding but as a beautiful piece of furniture that is the focal point of the entire room, the emotional core.
Hand-hewn edges and distressing enhance the natural beauty of the wood grain. Whether your design taste is clean, classic, traditional, the Celeste has your style covered. Use over the hearth, in the bedroom, bathroom, kitchen, den or anywhere you need a little something extra for storage or treasures. Its uses are only limited by your imagination.
- Shelf Length - 48 in., Shelf Depth - 9.5 in., Bottom Base Depth - 6 in., Overall Height with corbels - 12 in., Height Corbels - 5.625 in., Width Corbels - 4.75 in., Width between Corbels - 31 in., Radius - 43.375 in.
- Weight - 29 lbs.
- Color - Dune
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO Insulated Flexible Duct, 6" Dia. (13602506)
- SCHNEIDER ELECTRIC Electric Actuator, 240V, Motor, 2-Position (MA-419-500)
- REZNOR Transformer, 120/24V, 20VA (132204)
- RW BECKETT Air Tube Combination, 4 1/2 In, F3 Head (AF44XNGU)
- NORTHWEST Northwest 80-2000A-54 54 in. Wall Mounted LED Fire & Ice Flame with Remote Electric Fireplace (80-2000A-54)
- HASTINGS HOME Hastings Home 31 inch LED Backlit Fireplace, Silver (350020NKD)
- NORTHWEST Northwest 80-EF451S Black Glass Panel Electric Fireplace Wall Mount & Remote (80-EF451S)
- NORTHWEST Northwest M029010 Black Glass Panel Electric Fireplace Wall Mount & Remote (M029010)
- POWERZONE PowerZone ND-18D2S Electric Fireplace Heater, 120 V, Black (ND-18D2S)
- HASTINGS HOME Electric Fireplace, Wall Mounted Color Changing LED Flame, NO HEAT, with Multiple Decorative Options (981685VZO)
- MAJESTIC PET Majestic DVP90ST 90 Degree Elbow Burning Fireplace (DVP90ST)
- Jensendistributionservices Fireplaces & Stove Heaters