Shop All Window Shutters
Jensendistributionservices
Premier Louver Exterior Decorative Shutter; Black - 15 x 43 in.
Mfr # MI1607896
Zoro # G804165926
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jensendistributionservices
- MFR # MI1607896
- Zoro # G804165926
- UPC # 780997936765
- Country of Origin China
- Category Window Shutters
Description
An exterior shutter is an affordable way to add value and curb appeal to your home. By choosing Premier Louvered One-Piece Shutters you will receive a pair of maintenance-free, 100 % color-thru shutters, made of lightweight, fade-resistant Polypropylene. These beautiful shutters feature a subtle cathedral top and center mullion.
Specifications- Color: Black
- Dimension: 1" H x 15" W x 43" L
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 019, 13/16, 0.941, PK50 (U38801.006.0081)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 2800ST Door Closer Heavy Duty Interior and Exterior, Aluminum (PS2800ST x 689)
- NATIONAL 4 In. Zinc Draw Hasp (N210872)
- MASTER LOCK No7 Padlock And Cable (719-D)
- EKENA MILLWORK True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 58"H (TFP001ST15X058TB)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X02500MB (LL1S14X02500MB)
- EKENA MILLWORK True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 53"H (TFP001ST15X053TB)
- DESIGNS-DONE-RIGHT Premier Louver Exterior Decorative Shutter; Paintable - 15 x 51 in. (DE114660)
- PERFECT SHUTTERS 15 Inch x 47 Inch Louver Exterior Vinyl Shutter, PR (LVR-15-47-02)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X03600CB (LL1S14X03600CB)
- MR MXYZPTLK Perfect Shutters IL501547007 Premier Louver Exterior Decorative Shutter; Dark Gray - 15 x 47 in. (IL501547007)
- Jensendistributionservices Window Shutters