Shop All Entrance Mats
Jensendistributionservices
Pink Tulips Indoor or Outdoor Mat; 18 x 27 in.
Mfr # MI895169
Zoro # G003738617
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jensendistributionservices
- MFR # MI895169
- Zoro # G003738617
- UPC # 727272287006
- Country of Origin China
- Category Entrance Mats
Description
Features
- Pink Tulips Indoor or Outdoor Mat
- Action Back Felt Floor Mat, Carpet
- A Black binding tape is sewn around the mat for durability and to nicely frame the artwork
- The mat has been permenantly dyed for moderate traffic and can be placed inside or out
- Durable and fade resistant
- The back of the mat is rubber backed to keep the mat from slipping on a smooth floor
- Wash with high pressure from your garden hose or with a powerwasher
- Rug that is Made and Printed in the USA
- Dimension: 18" H x 0.25" W x 27" L
- Weight: 2.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey Cut Resistant Sleeve, Size 14" (99-1-320-14)
- CARHARTT Bib Overall, L, Black (104393-BLK)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R4306)
- GLOBAL INDUSTRIAL 3 Black Label Holder, 25 Piece (ABM3-25)
- JENSENDISTRIBUTIONSERVICES Half Round Fan Door Welcome Mat (MI80637)
- JENSENDISTRIBUTIONSERVICES Yellow Hibiscus by Malenda Trick Indoor or Outdoor Mat, 18 x 27 (MI2557653)
- JENSENDISTRIBUTIONSERVICES 30 in. x 18 in. Twisted Leaves Design Rubber Coir Doormats - Attractive Floor Mats (MI2592391)
- JENSENDISTRIBUTIONSERVICES Group of Horses Indoor or Outdoor Mat, 18 x 27 (MI2557129)
- JENSENDISTRIBUTIONSERVICES Border Collie Dog Litter Machine Washable Memory Foam Mat (MI2550597)
- JENSENDISTRIBUTIONSERVICES Halloween Bull Terrier Machine Washable Memory Foam Mat (MI2550556)
- DURABLE CORPORATION Durable Corporation 681S0035BK 3 ft. W x 5 ft. L DuraLoop Entrance Mat in Black (681S35BK)
- Jensendistributionservices Entrance Mats