Mode Crochet Wire Basket
Mfr # MI751339
Zoro # G904058951
Product Information
- Brand Jensendistributionservices
- MFR # MI751339
- Zoro # G904058951
- UPC # 723902685525
- Country of Origin China
- Category Wire Baskets
Details
Item | Wire Basket |
Description
A harmonious balance of form and function, our crochet baskets are stylish, practical, and easy care, no home should be without them. enjoy them indoors as a storage solution or outdoors to hold a grouping of your favorite potted plants. All our baskets are created by artisans who hand-crochet. Each piece with care using polypropylene yarn. A harmonious balance of form and function, our crochet basket is stylish, practical, and easy care, no home should be without it. enjoy it indoors as a storage solution or outdoors to hold a grouping of your favorite potted plants. Our easy-care crochet baskets are stylish, practical, and easy care, no home should be without them.
Features- 100Percent polypropylene
- Spot clean only
- Polypropylene yarn repels water, colorfast, recyclable, bleach resistant, food safe,
- Hand Crocheted
- Color - Cream
- Dimension - 12 x 7 x 8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slotted Extrusion, 10S, 72 Lx2 In H (1020-72)
- KRUEGER Therma Level Gauge, Tank 41" D, 1.5" NPT (H-1.5-41)
- MOLDED FIBERGLASS Blue Fiberglass Lid (9221185268)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Blue (269681BL)
- ANYSIZEBASKET Tote Basket, 24L x 13W x 6H, 1/2 x #18 Flattened Expanded Metal, 304 Stainless Steel (TOTE-241306-E12-SS)
- H2H Willow Rectangular Storage with Liner, Honey - Set of 2 (H22546528)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-104A-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00-150A-12)
- H2H Willow Rectangular Storage with Liner, Black - Set of 2 (H22546527)
- VASER DESIGNS 12 x 12 x 4 in. Wire Basket White (VA748461)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (920-12)
- Jensendistributionservices Wire Baskets