Shop All Closet Rods & Rod Sockets
Jensendistributionservices
72 to 120 in. Adjustable Closet Rod; Zinc Plated
Mfr # MI1318392
Zoro # G904147440
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensendistributionservices
- MFR # MI1318392
- Zoro # G904147440
- UPC # 797410687111
- Country of Origin China
- Category Closet Rods & Rod Sockets
Description
Hardware Essentials Adjustable Closet Rod help maximize storage space in closets, garages and laundry rooms. Features durable metal construction that is ideal for handing and storing clothing. Has fixed ends and adjusts to needed size.
Specifications- Finish: Zinc Plated
- Diameter: 1"
- Size: 72 to 120 in.
- Country of Origin: Taiwan
- Weight: 3.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S95)
- HARDWARE RESOURCES Dark Bronze Center Support Bracket for 1-5/16" Round Closet Rods (M7370-ORB)
- TENNSCO Shelf, 48 in D, 72 in W (BPB-72-48)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030RD)
- CLOSETMAID Support Closet Rod Resin White (5629)
- IRONWERKS DESIGNS 30" x 12" Closet Rod (GarmRack30)
- PROSOURCE Rod Closet Adj 72-96In White (21015PHX-PS)
- HARDWARE RESOURCES Chrome 8' Oval Closet Rod (15302CH-40)
- IRONWERKS DESIGNS 36" x 12" Closet Rod (GarmRack36)
- KNAPE & VOGT 1-1/8 in. L X 1-5/16 in. D Polished Chrome Steel Closet Rod Flange (764 CHR)
- IVES COMMERCIAL Plastic Closet Pole Sockets (SP586P)
- Jensendistributionservices Closet Rods & Rod Sockets