Shop All Closet Rods & Rod Sockets
Jensendistributionservices
48 to 72 in. Adjustable Closet Rod; Zinc Plated
Mfr # MI1318391
Zoro # G804147472
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensendistributionservices
- MFR # MI1318391
- Zoro # G804147472
- UPC # 797410687104
- Country of Origin China
- Category Closet Rods & Rod Sockets
Description
Hardware Essentials Adjustable Closet Rod help maximize storage space in closets, garages and laundry rooms. Features durable metal construction that is ideal for handing and storing clothing. Has fixed ends and adjusts to needed size.
Specifications- Finish: Zinc Plated
- Diameter: 1"
- Size: 48 to 72 in.
- Country of Origin: Taiwan
- Weight: 2.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Cotton/Polyester, XL, PK12 (9500XLM)
- GREENLEE Cable Dispenser, 250ft Coil Capacity (37218)
- BARSKA Diversion Book Safe, 0.025 cu ft, 2.37 lb, Privacy Key Lock (CB11992)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Green (30237GREEN)
- PROSOURCE Rod Closet Adj 72-96In Silver (21015ZCX-PS)
- LIDO Closet Rod 1-5/16 6Ft Ss (LB-44-A106/6)
- IRONWERKS DESIGNS 36" x 12" Closet Rod (GarmRack36)
- RANDALL CLOSET POLE (6 FT CR-1)
- SIOUX CHIEF CLOSET BOLT NYL 2.5"" 2PK (425-PB)
- KNAPE & VOGT John Sterling Pro 120 in. L X 1 in. D Adjustable Platinum Steel Closet Rod (RP0022-72120)
- RANDALL CLOSET POLE (4 FT CR-1)
- Jensendistributionservices Closet Rods & Rod Sockets