Shop All Closet Rods & Rod Sockets
Jensendistributionservices
48 to 72 in. Adjustable Closet Rod; White
Mfr # MI1318460
Zoro # G204147584
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensendistributionservices
- MFR # MI1318460
- Zoro # G204147584
- UPC # 797410687227
- Country of Origin China
- Category Closet Rods & Rod Sockets
Description
Hardware Essentials Adjustable Closet Rod help maximize storage space in closets, garages and laundry rooms. Features durable metal construction that is ideal for handing and storing clothing. Has fixed ends and adjusts to needed size.
Specifications- Color: White
- Diameter: 1"
- Size: 48 to 72 in.
- Country of Origin: Taiwan
- Weight: 2.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Lid Support (4CRK7)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Black (3-210BK-6)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x12, x12, 6 Door, Unassembled, Gray (652054GY)
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (20991)
- NATIONAL HARDWARE 72 in. L X 1.32 in. D Satin Nickel Steel Heavy Duty Closet Rod (S822-097)
- JOHN STERLING Closet Rod, Length 72-120 In. (PB0022-72120)
- WHITMOR Double Hang Closet Rod (6021-378)
- ONWARD 18inch 457 mm to 30inch 762 mm Adjustable Closet Rod, White (1830FEWV)
- LIDO Closet Rod 1-5/16 6Ft Ss (LB-44-A106/6)
- RANDALL CLOSET POLE (4 FT CR-1)
- KNAPE & VOGT 1-1/8 in. L X 1-5/16 in. D Polished Chrome Steel Closet Rod Flange (764 CHR)
- Jensendistributionservices Closet Rods & Rod Sockets