Shop All Closet Rods & Rod Sockets
Jensendistributionservices
30 to 48 in. Adjustable Closet Rod; White
Mfr # MI1318459
Zoro # G504147598
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensendistributionservices
- MFR # MI1318459
- Zoro # G504147598
- UPC # 797410497055
- Country of Origin China
- Category Closet Rods & Rod Sockets
Description
Hardware Essentials Adjustable Closet Rod help maximize storage space in closets, garages and laundry rooms. Features durable metal construction that is ideal for handing and storing clothing. Has fixed ends and adjusts to needed size.
Specifications- Color: White
- Diameter: 1"
- Size: 30 to 48 in.
- Country of Origin: Taiwan
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 12 Station Display Strip HDPE/25 mil plastic w/ Label Holder, PK50 (800225)
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-1209)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Blue (30174BLUEBLANK)
- VESTIL Plastic Revolving Storage Bin, 19 1/2 in D x 19 1/2 in H x 38 1/2 in W, 4 Shelves, Black (PBIN-19)
- PROSOURCE Rod Closet Adj 72-96In Silver (21015ZCX-PS)
- JOHN STERLING CLOSET ROD 48-72""PLTNM (RP0022-48/72)
- HARDWARE RESOURCES Dark Bronze 8' Oval Closet Rod (15302ORB-40)
- LIDO Closet Rod 1-5/16 6Ft Ss (LB-44-A106/6)
- KNAPE & VOGT Knape & Vogt RP0021-30-48 30 in. To 48 in. White Adjustable Closet Rod (RP0021-30/48)
- PROSOURCE Rod Closet Adj 72-96In White (21015PHX-PS)
- HILLMAN WHITE POLE SCKET SET (851541)
- Jensendistributionservices Closet Rods & Rod Sockets