Shop All Decorative Rugs
Jensendistributionservices
2 ft. 6 in. x 10 ft. Hand Woven Flat Weave Kilim Wool Runner Rug; Dark Brown
Mfr # MI1550155
Zoro # G503883480
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensendistributionservices
- MFR # MI1550155
- Zoro # G503883480
- UPC # 780997409368
- Country of Origin China
- Category Decorative Rugs
Description
Hand Woven Flat Weave Kilim Wool Runner Rug
Illuminate the flooring of your home with this bright and vibrant dark brown colored contemporary woolen rug and take a bow from all your guests. If you throw some in house arty or at any special occasion, this majestic rug will be the center of attraction for all the visitors. Its soft and fleshy Kelim woolen stuff, fine finishing, smooth texture, warmth and comfort are worth admiring.
Features- Handmade by skilled artisans enhancing in-depth color and product durability
- Solid designed and weaved by hand woven flat weave technique
- Soft wool yarn with flat pile height of 0.27 inches for underfoot comfort.
- Solid area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer
- Color: Dark Brown
- Size: 2 ft. 6 in. x 10 ft.
- Construction: Handmade
- Weave & Technique: Hand Woven Flat Weave Kilim
- Shape: Runner
- Material: 70% Wool & 30% Cotton
- Recommended: Indoor
- Reversible: No
- Floor Heating Safe: Yes
- Non-Slip Backing: No
- Country of Origin: India
- Weight: 10.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- ACHIM IMPORTING Achim Importing AB73TWAC04 Second Avenue Collection Twin Air Mattress with Electric Air Pump (AB73TWAC04)
- VINTIQUEWISE Galvanized Metal Rustic Milk Can, Medium (QI003292.M)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Charcoal, Letter (17642)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 9 ft. 10 in. Machine Woven Crossweave Polyester Oriental Runner Rug, Multi Color (MI1556839)
- JENSENDISTRIBUTIONSERVICES 10 x 13 ft. Hand Tufted Wool Oriental Rectangle Area Rug, Red & Beige (MI1550679)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 9 ft. 10 in. Machine Woven Crossweave Polyester Oriental Runner Rug, Red (MI1624494)
- JENSENDISTRIBUTIONSERVICES 8 x 10 ft. Machine Woven Crossweave Polyester Oriental Rectangle Area Rug, Multi Color (MI1538972)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 12 ft. Hand Woven Flat Weave Kilim Wool Runner Rug, Dark Brown (MI1550156)
- JENSENDISTRIBUTIONSERVICES 5 x 8 ft. Hand Knotted Wool Floral Rectangle Area Rug, Red & Gold (MI1550671)
- SAFAVIEH Heritage Large Rectangle Area Rug, Light Blue and Rust - 8 x 10 ft. (HG406A-8)
- Jensendistributionservices Decorative Rugs