Shop All PA System Speakers
Jensen
Waterproof Bluetooth Voice Activated Speaker
Mfr # SMPS-626
Zoro # G7320259
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Length 3.35 in
- Width 3.35 in
- Battery Type Rechargeable
- Depth (In.) 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen
- MFR # SMPS-626
- Zoro # G7320259
- Country of Origin China
- Category PA System Speakers
Dimensions
Length | 3.35 in |
Width | 3.35 in |
Depth (In.) | 1.5 in |
Details
Item | Waterproof Bluetooth Voice Activated Sp |
Color | White |
Battery Type | Rechargeable |
Number of Batteries | 1 |
Battery Included | Yes |
Description
Waterproof Bluetooth Voice Activated Sp
- •Bluetooth - Supports A2DP, AVRCP, HFP
- •Hands-free speakerphone with built in microphone
- •Microphone activate button
- •Voice control convenience when connected to you Smartphone
- •Aux Line In
- •Selectable 3 color light ring
- •IP67 Waterproof
- •Built in stand and hanger ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Lcd Screen & Computer Keyboard Cleaning Kit, PCL106 (PCL106)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-33)
- RAM MOUNTS Replacement for RAM Mounts Ram-vp-sw1-8 (RAM-VP-SW1-8 RAM MOUNTS)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Suzuki LT-A500F QuadMaster 4x4 00-01 (YTX16-BS57)
- JENSEN Bluetooth/Wi-Fi Wireless Smart Speaker (JSB-1000)
- LOWELL 5in Speaker Package (ES-52T)
- TEKTONE Apartment Speaker Station (IR204E)
- GEMINI 2000Watt Active 15Inch Loudspeaker (AS-2115P)
- LOWELL Paging Horn 30W 7025V (LH-30TA)
- LOWELL 8in Speaker Package (LT-810)
- PYLE 12’’ Bluetooth Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with wired microphone (PPHP128B)
- Jensen PA System Speakers