Shop All Bluetooth & Smart Speakers
Jensen
Wall Mountable Bluetooth Music System
Mfr # JBS-300
Zoro # G310877818
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 3.54 in
- Width 14.84 in
- Length 9.33 in
- Number of Batteries 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jensen
- MFR # JBS-300
- Zoro # G310877818
- UPC # 077283953002
- Country of Origin China
- Category Bluetooth & Smart Speakers
Dimensions
Depth | 3.54 in |
Width | 14.84 in |
Length | 9.33 in |
Battery Size | CR2025 |
Details
Item | Wall Mountable Bluetooth Music System |
Color | Black |
Number of Batteries | 1 |
AC Power Included | Yes |
Description
Wall Mountable Bluetooth Music System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILLUMAGEAR Halo Light Batteries, Rechargeable, PK2 (HARB-01A-X2)
- DELTON Wireless Ergonomic Keyboard with Wrist Rest 3D Curved Keys Full Size 104 Keys Auto Pair USB (DKBERG24G8-WB)
- SONY PlayStation 5 Slim Console - Marvel's Spider-Man 2 Bundle Full Game Download Included - White (1000039815)
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Battery (UL2430)
- JENSEN Portable Bluetooth Rechargeable Speaker (JEP-175)
- BILLBOARD Water-Resistant Bluetooth Speaker, Blue (BB742)
- TD SYNNEXRPORATION Google Nest Mini Chalk (GA00638-US)
- AMPD Bazooka Barrel LED Bluetooth Speaker with Microphone Black (AA-JAMSPEAK-BARREL-LED)
- PYLE 3.5" Marine Bt Speakers, 200 Watt, PDWR42BBT (PDWR42BBT)
- JBL Flip 6 Waterproof Bluetooth Speaker, Red (JBLFLIP6REDAM)
- SOUND AROUND INC Sound Around-Lanzar Audio OPTIMC91BT Bluetooth Motorcycle Speakers (OPTIMC91BT)
- Jensen Bluetooth & Smart Speakers