Shop All Radios
This Product is Discontinued
Jensen
Under Cabinet Bluetooth Music System, Alexa Far-Field and Tap to Talk (Discontinued)
Mfr # JAS-725
Zoro # G7320374
This Product is Discontinued
Key Features
- Radio Overall Width 9.06 in
- Color Silver
- Depth 6.69 in
- Length 2.28 in
- AC Power Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Radio Overall Width | 9.06 in |
Depth | 6.69 in |
Length | 2.28 in |
Details
Item | Under Cabinet Bluetooth Music System,Ale |
Color | Silver |
AC Power Included | Yes |
Description
Under Cabinet Bluetooth Music System,Ale
- •Space saving under cabinet design
- •Allows hands-free convenience with voice control
- •Integrates with the Alexa Voice Service
- •Stream music from online services - Amazon Music & Tune In
- •Works with Wi-Fi compatible smart home devices
- •Bluetooth Enabled
- •Hands-free speakerphone with built in microphone
- •Multi-function white LED display with clock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.