Shop All Turntables
Jensen
Retro 3-Speed Turntable
Mfr # JTA-385
Zoro # G609843913
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Wood
- Overall Length 5.8 in
- Overall Width 22.1 in
- Depth 14 in
- AC Power Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jensen
- MFR # JTA-385
- Zoro # G609843913
- UPC # 077283913846
- Country of Origin China
- Category Turntables
Dimensions
Overall Length | 5.8 in |
Overall Width | 22.1 in |
Depth | 14 in |
Details
Item | Retro 3-Speed Turntable |
Color | Wood |
AC Power Included | Yes |
Description
Retro 3-Speed Turntable
- •Belt Driven 3 Speed Stereo Turntable
- •Pitch Control
- •AM/FM Stereo Radio
- •Cassette Player with Record
- •Auto Stop when Cassette Tape Ends
- •Record from Turntable or Aux In to Cassette
- •Direct Recording from Radio to Cassette
- •Aux Input Jack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Stop Sleeve, 1/16In, Copper, PK50 (2VKD5)
- MAGLINER Convertible Hand Truck, 51" Platform L (GMK81UAC)
- ZORO SELECT Fire Extinguisher Wheeled Cart, 30 lb, Black (859)
- BULLDOG WINCH Pressure Switch, Sealed 85psi ON - 105psi OFF (42060)
- VESTIL Manual Carousel, 2000 lb. Capacity, 36" (CA-36-2)
- ZORO SELECT 4000 lb. Capacity Steel Manual Turntable 51" Dia. (26W563)
- PROTEKTIVE PAK ESD Dissipative Turntable, 12-1/2" (47200)
- VESTIL Steel Turntable with 18" Diameter, 3-7/16" Height, 500 lb Capacity (TT-18-4)
- RWM 4500 lb. Capacity Steel Turntable Swivel Section 4-1/2" x 6-1/2" Plate (T75-75RT)
- SHEPHERD HARDWARE Turntable Lazy Susan 4In (9547)
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia. (26W558)
- Jensen Turntables