Shop All Radios
Jensen
Radio, Black, 6" W, 6" D, 5-1/4" H
Mfr # SR-50
Zoro # G9216779
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Bluetooth Compatible No
- Radio Overall Width 6.3 in
- Water Resistant No
- Length 4.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Radio Overall Width | 6.3 in |
Length | 4.1 in |
Depth | 2.2 in |
Radio Overall Height | 5-1/4 in |
Radio Overall Depth | 6 in |
Battery Size | AA |
Overall Width | 6 in |
Overall Depth | 6 in |
Overall Height | 5 1/4 in |
Description
Radio, Features AM/FM Receiver, Programmable Memory, Rotary Telescopic Antenna, Sleep and Nap Functions, Bluetooth Compatible No, Disk Formats Not Applicable, Number of Speakers 1, Display Screen Type LCD, Display Type Digital, Power Source Battery, Plug Outlet, Auxillary Input Yes, Auxillary Output No, Battery Backup Yes, Battery Size AA, Color Black, Includes Batteries No, Number of Batteries Required 4, Overall Depth 6 in, Overall Height 5 1/4 in, Overall Width 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for BLU Lt25h426271b Battery (LT25H426271B)
- UPG Sealed Lead Acid Battery, 6 V, 4.5Ah, UB645, F1 (Faston Tab) Terminal, AGM Type (D5733)
- ILC Replacement for Autec Airbm3v7l Battery (AIRBM3V7L BATTERY AUTEC)
- WILSON ANTENNAS Coax Cable, w/PL-259 Connectors, 18ft. (305-820)
- JENSEN Turntable with MP3 Encoding and Radio (JTA-460P)
- JENSEN Portable Stereo Bluetooth MP3 CD Cassett (CD-590-BL)
- JENSEN Portable Bluetooth CD Player (CD-60R-BT)
- JENSEN Portable Cassette Player/Recorder with R (MCR-250)
- JENSEN Portable Bluetooth CD Music System with (CD-785)
- JENSEN Portable AM/FM Radio-Green (MR-750-GR)
- JENSEN Portable Bluetooth Recharageable Speaker (JEP-175)
- Jensen Radios