Shop All Radios
Jensen
Portable Weather Radio, Red
Mfr # JEP-250
Zoro # G9195709
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Radio Overall Width 9 in
- Color Red
- Depth 2.3 in
- Radio Channels AM/FM, NOAA
- Specific Area Message Encoding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Radio Overall Width | 9 in |
Depth | 2.3 in |
Battery Size | C |
Length | 5.1 in |
Details
Item | Portable Weather Radio |
Color | Red |
Radio Channels | AM/FM, NOAA |
Specific Area Message Encoding | No |
Powered By | (4) AA Batteries, AC Adapter |
Number of Batteries | 4 |
AC Power Included | Yes |
Description
Portable Weather Radio, Red, Specific Area Message Encoding No, Radio Channels AM/FM, NOAA, Powered By (4) AA Batteries, AC Adapter
- •Weather Alert Indicator
- •Multi Function Blue Back Lit LCD Display
- •AM/FM Digital Tuner with Presets
- •Dimmer Control
- •Built-In Speaker
- •Rotary Telescopic Antenna
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER Pc Battery Backup 950Va (SX950U)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (3-1/2AA-A)
- VIKING Viking E-1600-45A-EWP E-1600-45A with EWP (E-1600-45A-EWP)
- RIDGID Battery and Charger Kit, 18V DC, 2.5 Ah (66003)
- JENSEN Bluetooth Digital AM/FM Dual Alarm Clock (JCR-298)
- JENSEN Portable AM/FM Radio-Blue (MR-750-BL)
- JENSEN Radio, Black, 6" W, 6" D, 5-1/4" H (SR-50)
- JENSEN Portable Bluetooth CD Music System with (CD-785)
- JENSEN Portable Stereo Bluetooth MP3 CD Cassett (CD-590-BL)
- JENSEN Portable CD Player with AM/FM Radio -Gre (CD-485-GR)
- JENSEN Radio, Black, 6" W, 6" D, 5-1/4" H (MR-80)
- Jensen Radios